Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER LNMU090404R-L55T WKK25S Rectangle Milling Insert, 1/64 Inch Corner Radius, 0.1770 Inch Thick | CU8MAC

WALTER TOOLS LNMU090404R-L55T WKK25S Rectangle Milling Insert, 1/64 Inch Corner Radius, 0.1770 Inch Thick

Item: CU8MAC Model: LNMU090404R-L55T WKK25SCross Ref: 56RP78
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberLNMU090404R-L55T
Chip-breakerYes
Chip-breaker CodeL55T
Clearance Angle
Corner Radius0.016"
Cutting Edge Length9 mm
FinishTitanium Aluminum Nitride, Aluminum Oxide
For ToolholderWalter Blaxx
Hole TypeWith Hole
Insert Size90404
MaterialCarbide
Number Of Cutting Edges4
RakeNegative
ShapeRectangular, Rhombic
StyleLNMU
Thickness0.177"
Width0.335"
Ansi CodeLNMU090404R-L55T
Insert StyleLNMU
Iso NumberLNMU090404R-L55T
Manufacturer GradeWKK25S
Material - MachiningCarbide

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleRakeShapeChip-breaker CodeCutting Edge LengthPrice
WALTER LNHX1306PDR-L55T WXM15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTJ LNHX1306PDR-L55T WXM150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER LNHX1306PDR-L55T WAK15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTK LNHX1306PDR-L55T WAK150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER P44280-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTL P44280-1R10-D57 WKP25S0.217"P44280-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€56.88
WALTER P44290-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTM P44290-1R10-D57 WKP25S0.217"P44290-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTN P44280-1R125-D57 WKP25S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€53.61
WALTER P44290-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTP P44290-1R125-D57 WKP25S0.217"P44290-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WSM35S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTQ P44280-1R125-D57 WSM35S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€54.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS LNMU090404R-L55T WKK25S Rectangle Milling Insert, 1/64 Inch Corner Radius, 0.1770 Inch Thick