Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER LDMT170412R-D51 WKP35S Rectangle Milling Insert, 0.4640 Inch Inscribed Circle, 3/64 Inch Corner Radius | CU8LXJ

WALTER TOOLS LDMT170412R-D51 WKP35S Rectangle Milling Insert, 0.4640 Inch Inscribed Circle, 3/64 Inch Corner Radius

Item: CU8LXJ Model: LDMT170412R-D51 WKP35SCross Ref: 56RW06
Limited Availability

Get it by Thursday, Jun 12

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberLDMT170412R-D51
Chip-breakerYes
Chip-breaker CodeD51
Clearance Angle15°
CoatingChemical vapor deposition
Corner Radius0.047"
Cutting Edge Length17.24 mm
FinishTitanium Carbonitride, Aluminum Oxide
Hole TypeWith Hole
Inscribed Circle0.464"
Insert Size170412
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationCast Iron, Steel
RakePositive
ShapeRectangular
StyleLDMT
Thickness0.194"
Width0.464"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleRakeShapeChip-breaker CodeCutting Edge LengthPrice
WALTER LNHX1306PDR-L55T WXM15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTJ LNHX1306PDR-L55T WXM150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER LNHX1306PDR-L55T WAK15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTK LNHX1306PDR-L55T WAK150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER P44280-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTL P44280-1R10-D57 WKP25S0.217"P44280-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€56.88
WALTER P44290-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTM P44290-1R10-D57 WKP25S0.217"P44290-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTN P44280-1R125-D57 WKP25S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€53.61
WALTER P44290-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTP P44290-1R125-D57 WKP25S0.217"P44290-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WSM35S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTQ P44280-1R125-D57 WSM35S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€54.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS LDMT170412R-D51 WKP35S Rectangle Milling Insert, 0.4640 Inch Inscribed Circle, 3/64 Inch Corner Radius