Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WALTER GX16-1E200N02-UF4 Indexable Grooving Insert GX161E200N02UF4 | AH4YVD 35RF88

WALTER TOOLS GX16-1E200N02-UF4 Indexable Grooving Insert GX161E200N02UF4

Item: AH4YVD Model: GX16-1E200N02-UF4Cross Ref: 35RF88
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.79 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Grooving Insert
Ansi CodeGX16-1E200N02-UF4
CoatingTiger TEC CVD
Corner Radius0.008"
Cutting DirectionNeutral
GradeGrade WKP23S
Iso NumberGX16-1E200N02-UF4
Mounting StyleClamp
No. Of Edges2
Width0.079"
Chip-breakerYes
Chip-breaker CodeUF4
Clearance Angle
Coating ProcessCVD
Cutting ApplicationAxial Grooving, Cut Off, Facing, Longitudinal Turning, Radial Grooving
Cutting LocationExternal
Depth Of Cut15 mm
Hole TypeNo Hole
Insert Size16
Lead Angle
Manufacturer GradeWKP23S
Material - MachiningCarbide
Max. Grooving Width2 mm
Measurement SystemMetric
Number Of Cutting Edges2
Number Of Cutting Sides2
Overall Length16 mm
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Rake32°
Reference Length16 mm
Seat SizeE

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Details:

    • Workpiece Compatibility : Cast Iron (K), Steel (P)
    • Steel (P) Compatibility : Yes
    • Stainless (M) Compatibility : No
    • Cast Iron (K) Compatibility : Yes
    • Non Ferrous (N) Compatibility : No
    • Super Alloy (S) Compatibility : No
    • Hardened (H) Compatibility : No

Product Variants

ProductModelCorner RadiusGradeCutting DirectionChip-breaker CodeStylePrice
WALTER GX16-1E200N02-UD4 Indexable Grooving Insert GX161E200N02UD4 | AH4YUV 35RF80 GX16-1E200N02-UD40.008"Grade WKP23SLeft Hand--€33.17
WALTER GX16-1E200N02-UD4 Indexable Grooving Insert GX161E200N02UD4 | AH4YUW 35RF81 GX16-1E200N02-UD40.008"WSM33SNeutral--€33.17
WALTER GX16-2E300N03-UD4 Indexable Grooving Insert GX162E300N03UD4 | AH4YUX 35RF82 GX16-2E300N03-UD40.012"Grade WKP23SNeutral--€33.17
WALTER GX16-2E300N03-UD4 Indexable Grooving Insert GX162E300N03UD4 | AH4YUY 35RF83 GX16-2E300N03-UD40.012"WSM33SNeutral--€33.17
WALTER GX16-3E400N04-UD4 Indexable Grooving Insert GX163E400N04UD4 | AH4YUZ 35RF84 GX16-3E400N04-UD40.016"Grade WKP23SNeutral--€36.52
WALTER GX16-3E400N04-UD4 Indexable Grooving Insert GX163E400N04UD4 | AH4YVA 35RF85 GX16-3E400N04-UD40.016"WSM33SNeutral--€36.52
WALTER GX16-3E500N04-UD4 Indexable Grooving Insert GX163E500N04UD4 | AH4YVB 35RF86 GX16-3E500N04-UD40.016"Grade WKP23SNeutral--€36.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS GX16-1E200N02-UF4 Indexable Grooving Insert GX161E200N02UF4
€37.79 /unit