Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER G2012.12R-2T20SX-P Grooving Tool Holder | AH4YUJ 35RF70

WALTER TOOLS G2012.12R-2T20SX-P 6526516 Grooving Tool Holder

Item: AH4YUJ Model: G2012.12R-2T20SX-PCross Ref: 35RF70 / 6526516
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€374.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool Holder
Ansi NumberG2012.12R-2T20SX-P
Cutting DirectionRight Hand
Ansi CodeG2012.12R-2T20SX-P
Center To Cutting Tip18.28 mm
Coolant FedCoolant Through
Cutting ApplicationGrooving
Depth Of Cut20 mm
Hardware IncludedYes
Hardware RequiredYes
Head Length36 mm
Insert Holding TypeSelf Clamping
Insert StyleSX
Iso NumberG2012.12R-2T20SX-P
Max. Workpiece Dia.68 mm
Overall Length5.9055"

Shipping Info:

Ship weight (kg) 0.6885
Ship height (cm)2.54
Ship length (cm)15
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionPrice
WALTER G2012.1212L-2T16SX-P Grooving Tool Holder G20121212L-2T16SX-P | AH4YTG 35RF45 G2012.1212L-2T16SX-PLeft€291.99
WALTER G2012.1212L-3T16SX-P Grooving Tool Holder G20121212L-3T16SX-P | AH4YTH 35RF46 G2012.1212L-3T16SX-PLeft€291.99
WALTER G2012.1212R-2T16SX-P Grooving Tool Holder G20121212R-2T16SX-P | AH4YTJ 35RF47 G2012.1212R-2T16SX-PRight Hand€291.99
WALTER G2012.1212R-3T16SX-P Grooving Tool Holder G20121212R-3T16SX-P | AH4YTK 35RF48 G2012.1212R-3T16SX-PRight Hand€291.99
WALTER G2012.1616L-2T16SX-P Grooving Tool Holder G20121616L-2T16SX-P | AH4YTL 35RF49 G2012.1616L-2T16SX-PLeft€307.27
WALTER G2012.1616L-3T16SX-P Grooving Tool Holder G20121616L-3T16SX-P | AH4YTM 35RF50 G2012.1616L-3T16SX-PLeft€307.27
WALTER G2012.1616R-2T16SX-P Grooving Tool Holder G20121616R-2T16SX-P | AH4YTN 35RF51 G2012.1616R-2T16SX-PRight Hand€307.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS G2012.12R-2T20SX-P 6526516 Grooving Tool Holder
€374.20 /unit