Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER G1111.2525L-3T12-042GX24 External Square Shank Holder | AF7FYR 20YE74

WALTER TOOLS G1111.2525L-3T12-042GX24 5936080 External Square Shank Holder

Item: AF7FYR Model: G1111.2525L-3T12-042GX24Cross Ref: 20YE74 / 5936080
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExternal Square Shank Holder
Cutting DirectionLeft Hand
MaterialSteel
Overall Length150 mm
Shank Dia.25 mm
Ansi CodeG1111.2525L-3T12-042GX24
Center To Cutting Tip24.7 mm
Cutting ApplicationGrooving
Depth Of Cut12 mm
Hardware IncludedYes
Hardware RequiredYes
IncludesClamp Screw FS2118, Torx Key FS1464
Insert Holding TypeClamp
Insert StyleGX
Iso NumberG1111.2525L-3T12-042GX24

Shipping Info:

Ship weight (kg) 0.7065
Ship height (cm)2.54
Ship length (cm)15
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Variants

ProductModelShank Dia.Cutting DirectionOverall LengthMaterialPrice
WALTER G1111.16L-3T12-034GX24 External Square Shank Holder | AF7FMN 20YE31 G1111.16L-3T12-034GX241"Left Hand5.709"Steel€272.95
WALTER G1111.16L-3T12-042GX24 External Square Shank Holder | AF7FMP 20YE32 G1111.16L-3T12-042GX241"Left Hand5.709"Steel€272.95
WALTER G1111.2525R-5T12-085GX24 External Square Shank Holder | AF7FMQ 20YF38 G1111.2525R-5T12-085GX2425 mmRight Hand150 mmSteel€272.95
WALTER G1111.2525R-5T12-120GX24 External Square Shank Holder | AF7FMR 20YF39 G1111.2525R-5T12-120GX2425 mmRight Hand150 mmSteel€272.95
WALTER G1111.2525R-5T12-175GX24 External Square Shank Holder | AF7FMT 20YF40 G1111.2525R-5T12-175GX2425 mmRight Hand150 mmSteel€272.95
WALTER G1111.2525R-5T20-040GX24 External Square Shank Holder | AF7FMU 20YF41 G1111.2525R-5T20-040GX2425 mmRight Hand152 mmSteel€272.95
WALTER G1111.2525R-5T20-060GX24 External Square Shank Holder | AF7FMV 20YF42 G1111.2525R-5T20-060GX2425 mmRight Hand152 mmSteel€272.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS G1111.2525L-3T12-042GX24 5936080 External Square Shank Holder
€289.57 /unit