Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER G1111.16R-3T22-090GX24 External Square Shank Holder | AF7FXX 20YE56

WALTER TOOLS G1111.16R-3T22-090GX24 5936219 External Square Shank Holder

Item: AF7FXX Model: G1111.16R-3T22-090GX24Cross Ref: 20YE56 / 5936219
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExternal Square Shank Holder
Cutting DirectionRight Hand
MaterialSteel
Overall Length6.063"
Shank Dia.1"
Ansi CodeG1111.16R-3T22-090GX24
Center To Cutting Tip25 mm
Compatible HardwareClamp Screw FS2118, Torx Key FS1464
Cutting ApplicationGrooving
Cutting LocationExternal
Depth Of Cut0.8660"
Hardware IncludedYes
Hardware RequiredYes
Head Length44 mm
IncludesClamp Screw FS2118, Torx Key FS1464
Insert Holding TypeClamp
Insert StyleGX
Iso NumberG1111.16R-3T22-090GX24
Max. Grooving Width3 mm
Max. Workpiece Dia.160 mm
Product FamilyNOVEX CUT External Positive
SeriesG1111 Series
Shank Height1"
Shank Length110 mm
Shank ShapeSquare
Shank Width1"
Toolholder StyleG1111

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)15.4
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Variants

ProductModelShank Dia.Cutting DirectionOverall LengthMaterialPrice
WALTER G1111.16L-3T12-034GX24 External Square Shank Holder | AF7FMN 20YE31 G1111.16L-3T12-034GX241"Left Hand5.709"Steel€272.95
WALTER G1111.16L-3T12-042GX24 External Square Shank Holder | AF7FMP 20YE32 G1111.16L-3T12-042GX241"Left Hand5.709"Steel€272.95
WALTER G1111.2525R-5T12-085GX24 External Square Shank Holder | AF7FMQ 20YF38 G1111.2525R-5T12-085GX2425 mmRight Hand150 mmSteel€272.95
WALTER G1111.2525R-5T12-120GX24 External Square Shank Holder | AF7FMR 20YF39 G1111.2525R-5T12-120GX2425 mmRight Hand150 mmSteel€272.95
WALTER G1111.2525R-5T12-175GX24 External Square Shank Holder | AF7FMT 20YF40 G1111.2525R-5T12-175GX2425 mmRight Hand150 mmSteel€272.95
WALTER G1111.2525R-5T20-040GX24 External Square Shank Holder | AF7FMU 20YF41 G1111.2525R-5T20-040GX2425 mmRight Hand152 mmSteel€272.95
WALTER G1111.2525R-5T20-060GX24 External Square Shank Holder | AF7FMV 20YF42 G1111.2525R-5T20-060GX2425 mmRight Hand152 mmSteel€272.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS G1111.16R-3T22-090GX24 5936219 External Square Shank Holder
€289.57 /unit