Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F5141.B40.160.Z13.12 Indexable Face Mill F5141B40160Z1312 | AH4YZP 35RG91

WALTER TOOLS F5141.B40.160.Z13.12 Indexable Face Mill F5141B40160Z1312

Item: AH4YZP Model: F5141.B40.160.Z13.12Cross Ref: 35RG91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,198.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Ansi NumberF5141.B40.160.Z13.12
Cutting Angle90°
Cutting Dia.6.299"
Cutting DirectionRight Hand
Depth Of Cut0.472"
Insert Size1306
Number Of Inserts Required13
Overall Length1.378"
PitchMedium
Ansi CodeF5141.B40.160.Z13.12
Coolant FedCoolant Through
Insert Holding TypeHexagon Socket Head Cap Screw
Iso NumberF5141.B40.160.Z13.12
Max. Cutting Dia.160 mm
Max. Speed11200 RPM
StandardsISO 6462-A

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)2.54
Ship length (cm)6.3
Ship width (cm)2.54
Country of OriginPL

Product Details:

    • Key : FS2003

Product Variants

ProductModelOverall LengthCoolant FedArbor Dia.Side Cutting Edge AngleMax. Cutting Dia.Insert ShapeCutting DepthMax. SpeedPrice
WALTER F5141.UB38.152.Z13.12 Indexable Face Mill F5141UB38152Z1312 | AH4YZR 35RG93 F5141.UB38.152.Z13.121.378"-------€2,103.76
WALTER M2331-050-B22-03-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWP M2331-050-B22-03-151.969"Coolant Through0.866"90°--0.591"34400 RPM€970.35
WALTER M5130-050-B22-06-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWQ M5130-050-B22-06-151.575"Coolant Through0.866"90°--0.591"14900 RPM€782.78
WALTER M5130-063-B22-11-05 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWR M5130-063-B22-11-051.575"Coolant Through0.866"90°--0.197"25700 RPM€1,060.99
WALTER M2136-063-B22-08-06 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWT M2136-063-B22-08-061.969"Non Coolant Through0.866"90°--0.256"10000 RPM€1,463.67
WALTER M5130-054-B22-03-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWU M5130-054-B22-03-151.575"Coolant Through0.866"90°--0.591"14600 RPM€680.27
WALTER M5130-063-B22-14-05 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWV M5130-063-B22-14-051.575"Coolant Through0.866"90°--0.197"25700 RPM€1,120.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F5141.B40.160.Z13.12 Indexable Face Mill F5141B40160Z1312
€2,198.88 /unit