Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F5138.B16.040.Z02.34 Indexable Face Mill, 1.5750 Inch Max. Cutting Dia, 5/8 Inch Arbor Dia | CU8JAG

WALTER TOOLS F5138.B16.040.Z02.34 Indexable Face Mill, 1.5750 Inch Max. Cutting Dia, 5/8 Inch Arbor Dia

Item: CU8JAG Model: F5138.B16.040.Z02.34Cross Ref: 56MN36
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Ansi CodeF5138.B16.040.Z02.34
Arbor Dia.5/8"
Coolant FedCoolant Through
Cutting Depth1.339"
Features4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Hub Outside Dia.1.496"
Max. Cutting Dia.1.575"
Max. Speed22500 RPM
Overall Length2.165"

Shipping Info:

Ship weight (kg) 0.0306
Ship height (cm)2.54
Ship length (cm)5.5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthCoolant FedArbor Dia.Side Cutting Edge AngleMax. Cutting Dia.Insert ShapeCutting DepthMax. SpeedPrice
WALTER F5141.B40.160.Z13.12 Indexable Face Mill F5141B40160Z1312 | AH4YZP 35RG91 F5141.B40.160.Z13.121.378"-------€2,103.76
WALTER F5141.UB38.152.Z13.12 Indexable Face Mill F5141UB38152Z1312 | AH4YZR 35RG93 F5141.UB38.152.Z13.121.378"-------€2,103.76
WALTER M2331-050-B22-03-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWP M2331-050-B22-03-151.969"Coolant Through0.866"90°--0.591"34400 RPM€970.35
WALTER M5130-050-B22-06-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWQ M5130-050-B22-06-151.575"Coolant Through0.866"90°--0.591"14900 RPM€782.78
WALTER M5130-063-B22-11-05 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWR M5130-063-B22-11-051.575"Coolant Through0.866"90°--0.197"25700 RPM€1,060.99
WALTER M2136-063-B22-08-06 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWT M2136-063-B22-08-061.969"Non Coolant Through0.866"90°--0.256"10000 RPM€1,463.67
WALTER M5130-054-B22-03-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWU M5130-054-B22-03-151.575"Coolant Through0.866"90°--0.591"14600 RPM€680.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F5138.B16.040.Z02.34 Indexable Face Mill, 1.5750 Inch Max. Cutting Dia, 5/8 Inch Arbor Dia