Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F4162-7 Chucking Reamer 7mm 6 Flute Carbide | AJ2EVU 49L938

WALTER TOOLS F4162-7 Chucking Reamer 7mm 6 Flute Carbide

Item: AJ2EVU Model: F4162-7Cross Ref: 49L938
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€336.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Application MethodThrough Hole
Chamfer Angle45°
Cutting DirectionRight Hand
Decimal Equivalent0.276"
Dimension TypeMetric
FinishBright
Flute Length31 mm
MaterialSolid Carbide
Number Of Flutes6
Overall Length150 mm
Shank TypeMorse Taper
Coolant FedNon Coolant Through
Flute TypeStraight
Material ApplicationsCast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Measurement SystemMetric
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N, S1
Reamer ApplicationThrough Hole
Reamer Size7 mm
Reamer Size - Decimal Equivalent0.2756
Secondary Material ApplicationAll Materials
Secondary Material Application Iso CodeH
Shank DiameterMT1
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)15
Ship width (cm)2.54
Country of OriginDE

Product Details:

    • Flute Type : Straight

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthMaterialFinishCutting DirectionChamfer AnglePrice
WALTER F4162-5 Chucking Reamer 5mm 6 Flute Carbide | AJ2EVR 49L936 F4162-50.197"23 mm6133 mmSolid CarbideBrightRight Hand45°€266.67
WALTER F4162-6 Chucking Reamer 6mm 6 Flute Carbide | AJ2EVT 49L937 F4162-60.236"26 mm6138 mmSolid CarbideBrightRight Hand45°€271.95
WALTER F4162-8 Chucking Reamer 8mm 6 Flute Carbide | AJ2EVV 49L939 F4162-80.315"33 mm6156 mmSolid CarbideBrightRight Hand45°€302.40
WALTER F4162-9 Chucking Reamer 9mm 6 Flute Carbide | AJ2EVW 49L940 F4162-90.354"36 mm6162 mmSolid CarbideBrightRight Hand45°€381.88
WALTER F4162-10 Chucking Reamer 10mm 6 Flute Carbide | AJ2EVX 49L941 F4162-100.394"38 mm6168 mmSolid CarbideBrightRight Hand45°€354.74
WALTER F4162-11 Chucking Reamer 11mm 6 Flute Carbide | AJ2EVY 49L942 F4162-110.433"41 mm6175 mmSolid CarbideBrightRight Hand45°€397.42
WALTER F4162-12 Chucking Reamer 12mm 6 Flute Carbide | AJ2EVZ 49L943 F4162-120.472"44 mm6182 mmSolid CarbideBrightRight Hand45°€430.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F4162-7 Chucking Reamer 7mm 6 Flute Carbide
€336.17 /unit