Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F4042.UZ19.019.Z02.08 Indexable Mill Cutter F4042uz19019z0208 | AD6CUR 44W083

WALTER TOOLS F4042.UZ19.019.Z02.08 Indexable Mill Cutter F4042uz19019z0208

Item: AD6CUR Model: F4042.UZ19.019.Z02.08Cross Ref: 44W083
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length0.315"
Diameter3/4"
NomenclatureF4042.UZ19.019.Z02.08
Number Of Inserts Required2
Overall Length7.999"
Shank Dia.0.749"
Ansi CodeF4042.UZ19.019.Z02.08
Compatible HardwareFS1454 T8IP Clamping Screw
Coolant FedCoolant Through
Cutting ApplicationCircular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
Depth Of Cut0.3150"
Features2 Cutting Edges per Indexable Insert
Head Projection Length1.63"
Insert Cutting Edge Length8 mm
Iso NumberF4042.UZ19.019.Z02.08
Max. Cutting Dia.3/4"
Max. Speed9700 RPM
Min. Cutting Dia.3/4"
Number Of Coolant Holes2
Number Of Inserts2
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)2.54
HS code8466100130
Country of OriginUS

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterShank Dia.BoreBore SizePrice
WALTER F4042.T28.032.Z04.11 Indexable Mill Cutter F4042t28032z0411 | AD6CNU 44V897 F4042.T28.032.Z04.111.574"4F4042.T28.032.Z04.110.461"1.26"---€646.00
WALTER F4042.T22.025.Z03.11 Indexable Mill Cutter F4042t22025z0311 | AD6CNV 44V898 F4042.T22.025.Z03.111.377"3F4042.T22.025.Z03.110.461"0.984"---€602.16
WALTER F4042.Z32.040.Z05.11 Indexable Mill Cutter F4042z32040z0511 | AD6CNW 44V899 F4042.Z32.040.Z05.119.842"5F4042.Z32.040.Z05.110.461"1.575"1.259"--€735.85
WALTER F4042.T45.050.Z05.15 Indexable Mill Cutter F4042t45050z0515 | AD6CNX 44V902 F4042.T45.050.Z05.151.574"5F4042.T45.050.Z05.150.591"1.968"---€882.48
WALTER F4042.T36.040.Z05.11 Indexable Mill Cutter F4042t36040z0511 | AD6CNY 44V908 F4042.T36.040.Z05.111.574"5F4042.T36.040.Z05.110.461"1.575"---€735.85
WALTER F4042.W32.032.Z04.11 Indexable Mill Cutter F4042w32032z0411 | AD6CNZ 44V910 F4042.W32.032.Z04.114.33"4F4042.W32.032.Z04.110.461"1.26"1.259"--€666.75
WALTER F4042.T28.032.Z03.11 Indexable Mill Cutter F4042t28032z0311 | AD6CPA 44V911 F4042.T28.032.Z03.111.574"3F4042.T28.032.Z03.110.461"1.26"---€635.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F4042.UZ19.019.Z02.08 Indexable Mill Cutter F4042uz19019z0208