Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F4042.UT28.031.Z03.11 Indexable Mill Cutter F4042ut28031z0311 | AD6CVB 44W105

WALTER TOOLS F4042.UT28.031.Z03.11 Indexable Mill Cutter F4042ut28031z0311

Item: AD6CVB Model: F4042.UT28.031.Z03.11Cross Ref: 44W105
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€666.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length0.461"
Diameter1 1/4"
NomenclatureF4042.UT28.031.Z03.11
Number Of Inserts Required3
Overall Length1.574"
Shank Dia.1.102"
Ansi CodeF4042.UT28.031.Z03.11
Compatible HardwareFS1457 T9IP Clamping Screw
Connection SizeT28
Coolant FedCoolant Through
Cutting ApplicationCircular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
Depth Of Cut11.7 mm
Features2 Cutting Edges per Indexable Insert
Head Projection Length40 mm
Insert Cutting Edge Length11.7 mm
Iso NumberF4042.UT28.031.Z03.11
Max. Cutting Dia.32 mm
Max. Speed25200 RPM
Min. Cutting Dia.32 mm
Number Of Coolant Holes2
Number Of Inserts3
Shank Type - MachiningThreaded

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)6.9
Ship width (cm)2.54
HS code8466100130
Country of OriginCN

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterShank Dia.BoreBore SizePrice
WALTER F4042.T28.032.Z04.11 Indexable Mill Cutter F4042t28032z0411 | AD6CNU 44V897 F4042.T28.032.Z04.111.574"4F4042.T28.032.Z04.110.461"1.26"---€646.00
WALTER F4042.T22.025.Z03.11 Indexable Mill Cutter F4042t22025z0311 | AD6CNV 44V898 F4042.T22.025.Z03.111.377"3F4042.T22.025.Z03.110.461"0.984"---€602.16
WALTER F4042.Z32.040.Z05.11 Indexable Mill Cutter F4042z32040z0511 | AD6CNW 44V899 F4042.Z32.040.Z05.119.842"5F4042.Z32.040.Z05.110.461"1.575"1.259"--€735.85
WALTER F4042.T45.050.Z05.15 Indexable Mill Cutter F4042t45050z0515 | AD6CNX 44V902 F4042.T45.050.Z05.151.574"5F4042.T45.050.Z05.150.591"1.968"---€882.48
WALTER F4042.T36.040.Z05.11 Indexable Mill Cutter F4042t36040z0511 | AD6CNY 44V908 F4042.T36.040.Z05.111.574"5F4042.T36.040.Z05.110.461"1.575"---€735.85
WALTER F4042.W32.032.Z04.11 Indexable Mill Cutter F4042w32032z0411 | AD6CNZ 44V910 F4042.W32.032.Z04.114.33"4F4042.W32.032.Z04.110.461"1.26"1.259"--€666.75
WALTER F4042.T28.032.Z03.11 Indexable Mill Cutter F4042t28032z0311 | AD6CPA 44V911 F4042.T28.032.Z03.111.574"3F4042.T28.032.Z03.110.461"1.26"---€635.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F4042.UT28.031.Z03.11 Indexable Mill Cutter F4042ut28031z0311
€666.37 /unit