Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2482-5 Jobber Drill 5mm Carbide | AG6ZEH 49L824

WALTER TOOLS F2482-5 6354310 Jobber Drill 5mm Carbide

Item: AG6ZEH Model: F2482-5Cross Ref: 49L824 / 6354310
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€221.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.196"
Dimension TypeMetric
FinishUncoated
Flute Length12 mm
GradeHigh Performance
List NumberF2482
MaterialSolid Carbide
Overall Length75 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.4.4 mm
Size5"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)7.5
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelFinishPoint AngleGradeSizeDecimal EquivalentMaterialDimension TypeTip MaterialPrice
WALTER A3486TIP-5 Jobber Drill 5mm 130 Carbide | AF8QCW 29FN31 A3486TIP-5Tin Tipped130°Grade K30F5"0.196"Solid CarbideMetricTin€395.25
WALTER A6181TFT-5 Jobber Drill 5mm 150 Carbide | AF8QHJ 29FP75 A6181TFT-5AlTiN Coat150°Grade K30F5"0.196"Solid CarbideMetric-€155.64
WALTER A7191TFT-5 Jobber Drill 5mm 180 Carbide | AF8QPB 29FT68 A7191TFT-5AlTiN Coat180°Grade K30F5"0.196"Solid CarbideMetric-€128.40
WALTER K3899XPL-M6 Jobber Drill 5mm 140 Carbide | AF8QRZ 29FV59 K3899XPL-M6AlCrN140°Grade K30F5"0.196"Solid CarbideMetric-€191.95
WALTER K5191TFT-5 Jobber Drill 5mm 180 Carbide | AF8QTG 29FV66 K5191TFT-5AlTiN Coat180°Grade K30F5"0.196"Solid CarbideMetric-€156.56
WALTER F2481-5 Jobber Drill 5mm Carbide | AG6YZA 49L701 F2481-5Uncoated140°High Performance5"0.196"Solid CarbideMetric-€231.26
WALTER F2481TMS-5 Jobber Drill 5mm Carbide | AG6ZBR 49L762 F2481TMS-5TiAlN140°High Performance5"0.196"Solid CarbideMetric-€277.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2482-5 6354310 Jobber Drill 5mm Carbide
€221.45 /unit