Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2481-17 Jobber Drill 17mm Carbide | AG6ZBA 49L747

WALTER TOOLS F2481-17 6354295 Jobber Drill 17mm Carbide

Item: AG6ZBA Model: F2481-17Cross Ref: 49L747 / 6354295
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€662.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionLeft Hand
Decimal Equivalent0.669"
Dimension TypeMetric
FinishUncoated
Flute Length25 mm
GradeHigh Performance
List NumberF2481
MaterialSolid Carbide
Overall Length150 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.13 mm
Coolant FedCoolant Through
Flute TypeSpiral
Measurement SystemMetric
Number Of Flutes8
Reamer Size17 mm
Shank Diameter18 mm
Size - Decimal17 mm
Spiral DirectionLeft Hand

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)2.54
Ship length (cm)15
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelFinishPoint AngleGradeDecimal EquivalentMaterialDimension TypePrice
WALTER A3487-17 Jobber Drill 17mm 120 Carbide | AF8QEB 29FN66 A3487-17Uncoated120°Grade K20F0.669"Solid CarbideMetric€916.59
WALTER A3687-17 Jobber Drill 17mm 120 Carbide | AF8QGB 29FP16 A3687-17Uncoated120°Grade K20F0.669"Solid CarbideMetric€1,071.19
WALTER F2481TMS-17 Jobber Drill 17mm Carbide | AG6ZDR 49L809 F2481TMS-17TiAlN140°High Performance0.669"Solid CarbideMetric€756.21
WALTER F2482-17 Jobber Drill 17mm Carbide | AG6ZGH 49L870 F2482-17Uncoated140°High Performance0.669"Solid CarbideMetric€572.73
WALTER F2482TMS-17 Jobber Drill 17mm Carbide | AG6ZJZ 49L932 F2482TMS-17TiAlN140°High Performance0.669"Solid CarbideMetric€687.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2481-17 6354295 Jobber Drill 17mm Carbide
€662.78 /unit