Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2334.B22.052.Z04.08 Indexable Mill Cutter F2334b22052z0408 | AD6CWV 44W147

WALTER TOOLS F2334.B22.052.Z04.08 Indexable Mill Cutter F2334b22052z0408

Item: AD6CWV Model: F2334.B22.052.Z04.08Cross Ref: 44W147
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Bore1.063"
Bore Size1.063"
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length0.315"
Diameter1.85"
NomenclatureF2334.B22.052.Z04.08
Number Of Inserts Required5
Overall Length1.968"
Ansi CodeF2334.B22.052.Z04.08
Arbor Dia.22 mm
Compatible HardwareFS1030 T20 Clamping Screw
Coolant FedCoolant Through
Cutting ApplicationCircular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Depth Of Cut8 mm
Features4, 6 Or 8 Cutting Edges Per Indexable Insert, With Indexing Surfaces
Insert Cutting Edge Length8 mm
Insert Holding TypeHexagon Socket Head Cap Screw
Iso NumberF2334.B22.052.Z04.08
Max. Cutting Dia.52 mm
Max. Speed22500 RPM
Number Of Coolant Holes2
Number Of Inserts4
StandardsISO 6462-A

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)4
Ship width (cm)2.54
HS code8466100130
Country of OriginCN

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterBoreBore SizeShank Dia.Price
WALTER F2334.T22.025.Z03.04 Indexable Mill Cutter F2334t22025z0304 | AD6CMW 44V863 F2334.T22.025.Z03.042.283"3F2334.T22.025.Z03.040.157"0.669"---€373.66
WALTER F2334.T28.032.Z05.04 Indexable Mill Cutter F2334t28032z0504 | AD6CMX 44V864 F2334.T28.032.Z05.042.716"5F2334.T28.032.Z05.040.157"0.945"---€475.26
WALTER F2334.Z25.025.Z03.04 Indexable Mill Cutter F2334z25025z0304 | AD6CMY 44V865 F2334.Z25.025.Z03.044.606"3F2334.Z25.025.Z03.040.157"0.669"--0.984"€545.69
WALTER F2334.UZ26.026.Z03.04 Indexable Mill Cutter F2334uz26026z0304 | AD6CRZ 44W025 F2334.UZ26.026.Z03.042 9/25"3F2334.UZ26.026.Z03.040.157"1"--1"€489.26
WALTER F2334.UZ31.031.Z05.04 Indexable Mill Cutter F2334uz31031z0504 | AD6CTA 44W026 F2334.UZ31.031.Z05.042 3/4"5F2334.UZ31.031.Z05.040.157"1 1/4"--1 1/4"€621.21
WALTER F2334.B27.066.Z07.05 Indexable Mill Cutter F2334b27066z0705 | AD6CWQ 44W141 F2334.B27.066.Z07.051.968"7F2334.B27.066.Z07.050.236"2.126"1.063"1.063"-€1,113.28
WALTER F2334.B27.066.Z07.06 Indexable Mill Cutter F2334b27066z0706 | AD6CWR 44W142 F2334.B27.066.Z07.061.968"9F2334.B27.066.Z07.060.236"2.677"1.063"1.063"-€999.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2334.B22.052.Z04.08 Indexable Mill Cutter F2334b22052z0408