Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MBC19-8-5-A Coupling Bellows Clamp Bore 8 x 5 Mm | AB9AJZ 2APV5

RULAND MANUFACTURING MBC19-8-5-A Coupling Bellows Clamp Bore 8 x 5 Mm

Item: AB9AJZ Model: MBC19-8-5-ACross Ref: 2APV5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€207.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.8 mm x 5 mm
Clearance Dia.19 mm
FinishAnodized
Hub Dia.19 mm
Length Through Bore15 mm
MaterialAluminum
Max. Angular Misalignment1.5°
Max. Parallel Misalignment0.004"
Max. Speed10000 RPM
Max. Temp. Range200°F
Outside Dia.19 mm
Overall Length30 mm
Screw TypeCap Screw
StyleBellows Clamp
Torque40 lbs.-in.
Torsional Stiffness0.008 deg./lbs.-in. , 0.008 lbs.-in./deg.
Angular Misalignment1.5°
ApplicationEncoders, Stepper / Servo
Axial Motion0.25 mm
Bellows MaterialStainless Steel
Bellows Material FinishNone
Bellows Material GradeGrade 321
Bore Diameter 18 mm
Bore Diameter 25 mm
Bore Tolerance+0.03 mm/-0.00 mm
Bore TypeRound
Coupling Outside Diameter19.1 mm
Different Bore SizesYes
Dynamic Torque Non-reversing2.25 N-m
Dynamic Torque Reversing1.13 N-m
Fastener Tightening Torque1.21 N-m
FeaturesBalanced Design for Reduced Vibration, Lightweight and Has Low Inertia, Zero Backlash
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub Length10.4 mm
Hub MaterialAluminum
Hub Material FinishSulfuric Anodized
Hub Material GradeGrade 2024
Included Screws(2) Hex Socket Cap Screw
Length Through Bore 114.5 mm
Length Through Bore 214.5 mm
Maximum Operating Temperature93°C
Maximum Speed10000 RPM
Minimum Operating Temperature-40°C
Moment Of Inertia0.000000893 kgf/sq. m
Number Of Locking Screws2
Parallel Misalignment0.1 mm
Rated Torque4.5 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM2.5
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)3.33
Ship width (cm)2.54
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Max. Angular MisalignmentClearance Dia.Price
RULAND MANUFACTURING MBC15-5-4-A Coupling Bellows Clamp Bore 5 x 4 Mm | AA9MQX 1DYF5 MBC15-5-4-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€190.64
RULAND MANUFACTURING MBC15-5-5-A Coupling Bellows Clamp Bore 5 x 5 Mm | AA9MQY 1DYF6 MBC15-5-5-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€203.37
RULAND MANUFACTURING MBC15-6-4-A Coupling Bellows Clamp Bore 6 x 4 Mm | AA9VRR 1GAA5 MBC15-6-4-A27 mm0.014 deg./lbs.-in.----1.5°15 mm€190.64
RULAND MANUFACTURING MBC41-16-12-A Coupling Bellows Clamp Bore 16 x 12 Mm | AB8XJF 2ACK3 MBC41-16-12-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-16-15-A Coupling Bellows Clamp Bore 16 x 15 Mm | AB8XJG 2ACK9 MBC41-16-15-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-16-16-A Coupling Bellows Clamp Bore 16 x 16 Mm | AB8XJK 2ACL3 MBC41-16-16-A51 mm0.002 deg./lbs.-in.----41 mm€237.30
RULAND MANUFACTURING MBC41-20-15-A Coupling Bellows Clamp Bore 20 x 15 Mm | AB8XJN 2ACL6 MBC41-20-15-A51 mm0.002 deg./lbs.-in.----41 mm€237.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MBC19-8-5-A Coupling Bellows Clamp Bore 8 x 5 Mm
€207.67 /unit