Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2162-8.5 Chucking Reamer 8.5mm 6 Flute Carbide | AJ2EUB 49L651

WALTER TOOLS F2162-8.5 6250200 Chucking Reamer 8.5mm 6 Flute Carbide

Item: AJ2EUB Model: F2162-8.5Cross Ref: 49L651 / 6250200
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Application MethodThrough Hole
Chamfer Angle45°
Cutting DirectionRight Hand
Decimal Equivalent0.335"
Dimension TypeMetric
FinishBright
Flute Length33 mm
Left/right HandRight
MaterialSolid Carbide
Number Of Flutes6
Overall Length117 mm
Shank Size0.315"
Shank TypeStraight
Coolant FedNon Coolant Through
Flute TypeStraight
Material ApplicationsAluminum, Brass, Bronze, Cast Iron, Copper, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Measurement SystemMetric
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeK, M, N1, N3, N4, O, P3, S
Reamer ApplicationThrough Hole
Reamer Size8.5 mm
Secondary Material ApplicationAll Materials
Secondary Material Application Iso CodeH
Shank Diameter8 mm
Size - Decimal8.5 mm
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)11.7
Ship width (cm)2.54
Country of OriginDE

Product Details:

    • Flute Type : Spiral

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthShank SizeReamer SizeMaterialFinishPrice
WALTER F2162-4 Chucking Reamer 4mm 6 Flute Carbide | AJ2ETR 49L642 F2162-40.157"19 mm675 mm0.157"-Solid CarbideBright€137.71
WALTER F2162-4.5 Chucking Reamer 4.5mm 6 Flute Carbide | AJ2ETT 49L643 F2162-4.50.177"21 mm680 mm0.236"-Solid CarbideBright€179.17
WALTER F2162-5 Chucking Reamer 5mm 6 Flute Carbide | AJ2ETU 49L644 F2162-50.197"23 mm686 mm0.236"-Solid CarbideBright€142.74
WALTER F2162-5.5 Chucking Reamer 5.5mm 6 Flute Carbide | AJ2ETV 49L645 F2162-5.50.216"26 mm693 mm0.236"-Solid CarbideBright€147.40
WALTER F2162-6 Chucking Reamer 6mm 6 Flute Carbide | AJ2ETW 49L646 F2162-60.236"26 mm693 mm0.236"-Solid CarbideBright€142.74
WALTER F2162-6.5 Chucking Reamer 6.5mm 6 Flute Carbide | AJ2ETX 49L647 F2162-6.50.256"28 mm6101 mm0.236"-Solid CarbideBright€151.47
WALTER F2162-7 Chucking Reamer 7mm 6 Flute Carbide | AJ2ETY 49L648 F2162-70.276"31 mm6109 mm0.315"-Solid CarbideBright€154.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2162-8.5 6250200 Chucking Reamer 8.5mm 6 Flute Carbide
€197.15 /unit