ROTRON 038014000 038014000 / MD101CB4 Regenerative Blower, Frame Size 9.84, 115V, 1 Stage, AC

Item: CX8RPQ Model: 038014000Cross Ref: 038014000 / MD101CB4
In Stock

Get it by Tuesday, Jun 17

€4,347.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
Housing MaterialCast Aluminium
Motor TypeRegen
Fan Stages1
Frame Size9.84"
Hp1/4 hp
Motor TypeRegen
Replacement Brush KitBrushless
Voltage115V AC

Shipping Info:

Ship weight (kg) 17.955
Ship height (cm)24.99
Ship length (cm)38.1
Ship width (cm)24.13

Product Variants

ProductModelMPNPrice
038271000038271000€6,403.31
RFQ
081318000081318000€4,082.91
RFQ
081339000081339000€2,485.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROTRON 038014000 038014000 / MD101CB4 Regenerative Blower, Frame Size 9.84, 115V, 1 Stage, AC
€4,347.91 /unit