WALTER F2010.B.315.Z14.11.R718M Indexable Face Mill, 2.3620 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8JFW

WALTER TOOLS F2010.B.315.Z14.11.R718M 5400939 Indexable Face Mill, 2.3620 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle

Item: CU8JFW Model: F2010.B.315.Z14.11.R718MCross Ref: 56NC33 / 5400939
In Stock

Get it by Friday, Jun 13

€5,422.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Ansi CodeF2010.B.315.Z14.11.R718M
Arbor Dia.2.362"
Coolant FedNon Coolant Through
Cutting ApplicationShoulder Milling
Cutting Depth0.461"
Max. Speed3350 RPM
Min. Cutting Dia.12.402"
Number Of Inserts14
Overall Length3.15"
Side Cutting Edge Angle90°
Depth Of Cut0.4610"
Iso NumberF2010.B.315.Z14.11.R718M
StandardsISO 6462-C (8 BOLTS)

Shipping Info:

Ship weight (kg) 27.1732
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthCoolant FedArbor Dia.Side Cutting Edge AngleMax. Cutting Dia.Insert ShapeCutting DepthMax. SpeedPrice
WALTER F5141.B40.160.Z13.12 Indexable Face Mill F5141B40160Z1312 | AH4YZP 35RG91 F5141.B40.160.Z13.121.378"-------€2,103.76
WALTER F5141.UB38.152.Z13.12 Indexable Face Mill F5141UB38152Z1312 | AH4YZR 35RG93 F5141.UB38.152.Z13.121.378"-------€2,103.76
WALTER M2331-050-B22-03-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWP M2331-050-B22-03-151.969"Coolant Through0.866"90°--0.591"34400 RPM€970.35
WALTER M5130-050-B22-06-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWQ M5130-050-B22-06-151.575"Coolant Through0.866"90°--0.591"14900 RPM€782.78
WALTER M5130-063-B22-11-05 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWR M5130-063-B22-11-051.575"Coolant Through0.866"90°--0.197"25700 RPM€1,060.99
WALTER M2136-063-B22-08-06 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWT M2136-063-B22-08-061.969"Non Coolant Through0.866"90°--0.256"10000 RPM€1,463.67
WALTER M5130-054-B22-03-15 Indexable Face Mill, 0.8660 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle | CU8HWU M5130-054-B22-03-151.575"Coolant Through0.866"90°--0.591"14600 RPM€680.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2010.B.315.Z14.11.R718M 5400939 Indexable Face Mill, 2.3620 Inch Arbor Dia, 90 Deg. Side Cutting Edge Angle
€5,422.89 /unit