Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER EP2056302-M42 Spiral Flute Tap, M42X4.5 Thread Size, 45 mm Thread Length, 200 mm Length | CU9JPC

WALTER TOOLS EP2056302-M42 6245569 Spiral Flute Tap, M42X4.5 Thread Size, 45 mm Thread Length, 200 mm Length

Item: CU9JPC Model: EP2056302-M42Cross Ref: 428D48 / 6245569
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,292.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
65% Thread Drill Size38.2 mm
75% Thread Drill Size37.62 mm
Coolant FedNon Coolant Through
Drill Bit Size37.5 mm
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishTitanium Halogen Nitride Coated
Helix Angle45°
Number Of Flutes5
Overall Length200 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.32 mm
Shank Length98 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size24 mm
System Of MeasurementMetric
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 376
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length45 mm
Thread Limit6HX
Thread Pitch4.5 mm
Thread SizeM42 x 4.5
Thread StandardMetric Coarse
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsDIN 376
Tap StyleSpiral Flute
Thread Limit / Class Of Fit6HX

Shipping Info:

Ship weight (kg) 0.5202
Ship height (cm)2.54
Ship length (cm)20
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS EP2056302-M42 6245569 Spiral Flute Tap, M42X4.5 Thread Size, 45 mm Thread Length, 200 mm Length
€1,292.01 /unit