Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER EP2051352-M8 Spiral Flute Tap, M8X1.25 Thread Size, 12 mm Thread Length, 90 mm Length, Thl | CU9FXJ

WALTER TOOLS EP2051352-M8 6826931 Spiral Flute Tap, M8X1.25 Thread Size, 12 mm Thread Length, 90 mm Length, Thl

Item: CU9FXJ Model: EP2051352-M8Cross Ref: 428D11 / 6826931
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size7.1 mm
65% Thread Drill SizeI
75% Thread Drill SizeH
Coolant FedCoolant Through
Drill Bit Size6.8 mm
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishTitanium Halogen Nitride Coated
Helix Angle45°
Number Of Flutes4
Overall Length90 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.8 mm
Shank Length55 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size6.2 mm
System Of MeasurementMetric
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 371
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length12 mm
Thread Limit6HX
Thread Pitch1.25 mm
Thread SizeM8 x 1.25
Thread StandardMetric Coarse
Measurement SystemMetric
Primary Material Application Iso CodeK, M, N, P
Shank Type - MachiningStraight
StandardsDIN 371
Tap FinishTHL
Tap StyleSpiral Flute
Tap Thread SizeM8 x 1.25
Thread Limit / Class Of Fit6HX

Shipping Info:

Ship weight (kg) 0.0144
Ship height (cm)2.54
Ship length (cm)9
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS EP2051352-M8 6826931 Spiral Flute Tap, M8X1.25 Thread Size, 12 mm Thread Length, 90 mm Length, Thl
€159.09 /unit