Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DWLNR2525X08-P Indexable Turning and Profiling Tool Holder, DWLN Toolholder, Trigon | CU9KHB

WALTER TOOLS DWLNR2525X08-P 6824284 Indexable Turning and Profiling Tool Holder, DWLN Toolholder, Trigon

Item: CU9KHB Model: DWLNR2525X08-PCross Ref: 56RC20 / 6824284
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€436.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Approach Angle95°
Coolant FedCoolant Through
Cutting DirectionRight Hand
Insert Clearance Angle
Insert Cutting Edge Length8 mm
Insert Holding TypeTop And Hole Clamping
Insert ShapeTrigon
Overall Length135.01 mm
Shank Height25 mm
Shank Width25 mm
Toolholder StyleDWLN
Iso NumberDWLNR2525X08-P

Shipping Info:

Ship weight (kg) 0.6705
Ship height (cm)2.54
Ship length (cm)13.5
Ship width (cm)2.54
Country of OriginSE

Product Variants

ProductModelToolholder StyleInsert ShapeOverall LengthShank WidthCutting DirectionApproach AngleShank HeightInsert Holding TypePrice
WALTER CRDCN3225P09-A Indexable Turning and Profiling Tool Holder, CRDC Toolholder, Round | CU9JWB CRDCN3225P09-ACRDCRound170 mm25 mmNeutral45°32 mmTop Clamp€342.30
WALTER CRDCN3225P12-A Indexable Turning and Profiling Tool Holder, CRDC Toolholder, Round | CU9JWC CRDCN3225P12-ACRDCRound170 mm25 mmNeutral45°32 mmTop Clamp€342.30
WALTER CRDNN2525M12-ID Indexable Turning and Profiling Tool Holder, CRDN Toolholder, Round | CU9JWD CRDNN2525M12-IDCRDNRound150 mm25 mmNeutral45°25 mmTop Clamp€268.21
WALTER CRDNN3225P12-ID Indexable Turning and Profiling Tool Holder, CRDN Toolholder, Round | CU9JWE CRDNN3225P12-IDCRDNRound170 mm25 mmNeutral45°32 mmTop Clamp€268.21
WALTER CRSNL3232P15-ID Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWF CRSNL3232P15-IDCRSNRound170 mm32 mmLeft Hand45°32 mmTop Clamp€331.32
WALTER CRSNL2525X12-P Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWG CRSNL2525X12-PCRSNRound130 mm25 mmLeft Hand45°25 mmTop Clamp€403.82
WALTER CRSNL2525M12-ID Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWH CRSNL2525M12-IDCRSNRound150 mm25 mmLeft Hand45°25 mmTop Clamp€268.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DWLNR2525X08-P 6824284 Indexable Turning and Profiling Tool Holder, DWLN Toolholder, Trigon
€436.95 /unit