HUBBELL WIRING DEVICE-KELLEMS NCSA3202 Angle Plug, Female, With 2 M Cable, 3 Pole | CE6WRQ

HUBBELL WIRING DEVICE-KELLEMS NCSA3202 Angle Plug, Female, With 2 M Cable, 3 Pole

Item: CE6WRQ Model: NCSA3202
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€32.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Plug
ColorBlack
Conductor MaterialCopper
Conductor TypeCopper
Diameter0.39"
Jacket TypeTPE
Number Of Conductors3
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)200
Ship width (cm)30.48

Product Variants

ProductModelNumber Of ConductorsJacket TypeConductor TypeTemp. RangeDiameterColorJacket MaterialPrice
HUBBELL WIRING DEVICE-KELLEMS NCSA3102 Angle Plug, Female, With 2 M Cable, 3 Pole | CE6WRN NCSA31023PVCCopper-20°C to +105°C0.39"BlackPVC€29.29
RFQ
HUBBELL WIRING DEVICE-KELLEMS NCSA3105 Angle Plug, Female, With 5 M Cable, 3 Pole | CE6WRP NCSA31053PVCCopper-20°C to +105°C0.39"BlackPVC€37.28
HUBBELL WIRING DEVICE-KELLEMS NCSA3204 Angle Plug, Female, With 4 M Cable, 3 Pole | CE6WRR NCSA32043TPECopper-20°C to +105°C0.39"Black-€37.99
HUBBELL WIRING DEVICE-KELLEMS NCSA3206 Angle Plug, Female, With 6 M Cable, 3 Pole | CE6WRT NCSA32063TPECopper-20°C to +105°C0.39"Black-€44.25
HUBBELL WIRING DEVICE-KELLEMS NCSA3208 Angle Plug, Female, With 8 M Cable, 3 Pole | CE6WRU NCSA32083TPECopper-20°C to +105°C0.39"Black-€52.33
HUBBELL WIRING DEVICE-KELLEMS NCSA4102 Angle Plug, Female, With 2 M Cable, 4 Pole | CE6WRV NCSA41024PVCCopper-20°C to +105°C0.39"BlackPVC€33.94
RFQ
HUBBELL WIRING DEVICE-KELLEMS NCSA4105 Angle Plug, Female, With 5 M Cable, 4 Pole | CE6WRW NCSA41054PVCCopper-20°C to +105°C0.39"BlackPVC€43.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NCSA3202 Angle Plug, Female, With 2 M Cable, 3 Pole
€32.12 /unit