Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DNGA150608TM-2 WBH10 Diamond Turning Insert, Chip-Breaker Code Tm-2, 1/2 Inch Inscribed Circle | CH6NYG 60AC57

WALTER TOOLS DNGA150608TM-2 WBH10 7636830 Diamond Turning Insert, Chip-Breaker Code Tm-2, 1/2 Inch Inscribed Circle

Item: CH6NYG Model: DNGA150608TM-2 WBH10Cross Ref: 60AC57 / 7636830
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeDNGA442TM-2
Corner Radius0.031"
Cutting DirectionNeutral
Cutting Length15.5 mm
FinishCBN
Inscribed Circle1/2"
Insert TypeDnga
Inside Dia.0.203"
Iso NumberDNGA150608TM-2
MaterialCubic Boron Nitride
RakeNegative
ShapeDiamond
Thickness1/4"
Chip-breakerYes
Chip-breaker CodeTM-2
Clearance Angle
Cutting Edge Length15.5 mm
Included Angle55°
Insert CodeDNGA442
Insert StyleDNGA
Manufacturer GradeWBH10
Material - MachiningCBN
Measurement SystemFractional Inch
Through Hole Inside Dia.13/64"

Shipping Info:

Ship weight (kg) 0.0441
Country of OriginDE

Product Variants

ProductModelInscribed CircleThicknessGradeChip-breaker CodeCorner RadiusClearance AngleRakeShapePrice
WALTER CCMT160508 WPP20 Carbide Turning Insert Ccmt 5/8 Inch | AF8MEU 28MD68 CCMT160508 WPP205/8"0.219"WPP20FP--Positive-€35.85
WALTER CNMA120412 WAK10 Carbide Turning Insert Cnma 1/2 Inch | AF8MEV 28MD92 CNMA120412 WAK101/2"0.187"Grade WAK10NM--Negative-€20.01
WALTER RCGT0502M0-PF5 WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MXA 30FP26 RCGT0502M0-PF5 WS100.188"0.093"Grade WS10---PositiveRound€11.99
WALTER RCGX 060600T01020 WIS10 Carbide Turning Insert Hi-temperature Alloys | AF9MXT 30FP53 RCGX 060600T01020 WIS101/4"1/4"Grade WIS10---PositiveRound€45.62
WALTER RCGX 090700E WIS10 Carbide Turning Insert Hi-temperature Alloys | AF9MXV 30FP55 RCGX 090700E WIS103/8"0.312"Grade WIS10---PositiveRound€45.62
WALTER SNMG120412-NRT WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MZC 30FR35 SNMG120412-NRT WS101/2"0.187"Grade WS10NRT--NegativeSquare€15.54
WALTER SNMG190616-NRT WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MZE 30FR38 SNMG190616-NRT WS103/4"1/4"Grade WS10NRT--NegativeSquare€34.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DNGA150608TM-2 WBH10 7636830 Diamond Turning Insert, Chip-Breaker Code Tm-2, 1/2 Inch Inscribed Circle
€116.27 /unit