Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER RCGX 090700E WIS10 Carbide Turning Insert Hi-temperature Alloys | AF9MXV 30FP55

WALTER TOOLS RCGX 090700E WIS10 Carbide Turning Insert Hi-temperature Alloys

Item: AF9MXV Model: RCGX 090700E WIS10Cross Ref: 30FP55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeRCGX35E
CoatingUncoated
Cutting DirectionNeutral
GradeGrade WIS10
Inscribed Circle3/8"
Insert MaterialCarbide
Insert Size9
Iso NumberRCGX090700EWIS10
Mounting StyleScrew Clamp
No. Of EdgesVariable
RakePositive
Relief Angle
ShapeRound
StyleRCGX
Thickness0.312"
Insert StyleRCGX
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.11
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginJP

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (No)
    • Super Alloy (S) Compatibility (Yes)

Product Variants

ProductModelInscribed CircleThicknessGradeChip-breaker CodeCorner RadiusClearance AngleRakeShapePrice
WALTER CCMT160508 WPP20 Carbide Turning Insert Ccmt 5/8 Inch | AF8MEU 28MD68 CCMT160508 WPP205/8"0.219"WPP20FP--Positive-€35.85
WALTER CNMA120412 WAK10 Carbide Turning Insert Cnma 1/2 Inch | AF8MEV 28MD92 CNMA120412 WAK101/2"0.187"Grade WAK10NM--Negative-€20.01
WALTER RCGT0502M0-PF5 WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MXA 30FP26 RCGT0502M0-PF5 WS100.188"0.093"Grade WS10---PositiveRound€11.99
WALTER RCGX 060600T01020 WIS10 Carbide Turning Insert Hi-temperature Alloys | AF9MXT 30FP53 RCGX 060600T01020 WIS101/4"1/4"Grade WIS10---PositiveRound€45.62
WALTER SNMG120412-NRT WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MZC 30FR35 SNMG120412-NRT WS101/2"0.187"Grade WS10NRT--NegativeSquare€15.54
WALTER SNMG190616-NRT WS10 Carbide Turning Insert Hi-temperature Alloys | AF9MZE 30FR38 SNMG190616-NRT WS103/4"1/4"Grade WS10NRT--NegativeSquare€34.36
WALTER SPHW120412-A57 WSN10 Carbide Turning Insert Cast Iron | AF9MZF 30FR47 SPHW120412-A57 WSN101/2"0.187"Grade WSN10---PositiveSquare€62.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS RCGX 090700E WIS10 Carbide Turning Insert Hi-temperature Alloys
€48.29 /unit