Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DCMT070202-FM4 WSM20S Diamond Turning Insert, Neutral, 3/32 Inch Thick, 0.0080 Inch Corner Radius | CU9NEY

WALTER TOOLS DCMT070202-FM4 WSM20S 6917254 Diamond Turning Insert, Neutral, 3/32 Inch Thick, 0.0080 Inch Corner Radius

Item: CU9NEY Model: DCMT070202-FM4 WSM20SCross Ref: 53UW10 / 6917254
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeDCMT2(1.5)0.5-FM4 WSM20S
Chip-breaker CodeFM4
Clearance Angle
Corner Radius0.008"
Cutting ApplicationTurning
Cutting Depth0.1 mm to 1 mm
Cutting DirectionNeutral
Cutting Edge Length7.75 mm
Included Angle55°
Inscribed Circle1/4"
Insert CodeDCMT21.5.5
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleDCMT
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationNickel, Stainless Steel, Titanium
RakePositive
ShapeRhombic
System Of MeasurementImperial
Thickness0.094"
Chip-breakerYes
Depth Of Cut0.1 mm to 1 mm
Finish - MachiningTiAlN+Al2O3+Al
Iso NumberDCMT070202-FM4 WSM20S
Manufacturer GradeWSM20S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeM, S

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER CCGT060202-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGE CCGT060202-X5 WTP35CCGT.5CCGTX5Neutral0.008"--€27.29
WALTER CCGT060202-X5 WAK15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGF CCGT060202-X5 WAK15CCGT.5CCGTX5Neutral0.008"--€26.60
WALTER CCGT060202-X15 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGG CCGT060202-X15 WTP35CCGT.5CCGTX15Neutral0.008"--€26.58
WALTER CCGT060202-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGH CCGT060202-X15 WXM15CCGT.5CCGTX15Neutral0.008"--€25.91
WALTER CCGT060204-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGJ CCGT060204-X5 WTP35CCGT1CCGTX5Neutral0.016"--€27.13
WALTER CCGT060204-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGK CCGT060204-X15 WXM15CCGT1CCGTX15Neutral0.016"--€27.28
WALTER CCGT060204-X5 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGL CCGT060204-X5 WXM15CCGT1CCGTX5Neutral0.016"--€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DCMT070202-FM4 WSM20S 6917254 Diamond Turning Insert, Neutral, 3/32 Inch Thick, 0.0080 Inch Corner Radius
€15.57 /unit