Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC170-12-03.572A1-WJ30EJ Long Drill Bit, 9/64 Inch Drill Bit Size, 6 mm Shank Dia, 3 39/64 Inch Overall Length | CU8WBB

WALTER TOOLS DC170-12-03.572A1-WJ30EJ 6745458 Long Drill Bit, 9/64 Inch Drill Bit Size, 6 mm Shank Dia, 3 39/64 Inch Overall Length

Item: CU8WBB Model: DC170-12-03.572A1-WJ30EJCross Ref: 53AV72 / 6745458
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€387.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1406
Depth X Dia. Ratio12xd
Drill Bit Point Angle140°
Drill Bit Point TypeSplit Point
Drill Bit Size0.141"
Drill Diameter ToleranceM7
Drill Length ClassExtra Long
Drill Point Length0.65 mm
FinishAluminum Titanium Nitride, Aluminum Chromium Nitride
Flute Length2 1/8"
Flute TypeSpiral
GradeGrade WJ30EJ
MaterialCarbide
Max. Drilling Depth2 1/8"
Number Of Coolant Holes2
Number Of Flutes2
Overall Length3.609"
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationHardened Steel
Shank Dia.6 mm
Shank Length1.406"
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0279
Ship height (cm)2.54
Ship length (cm)9.17
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
WALTER DC170-25-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 6 31/32 Inch Overall Length | CU8UFM DC170-25-04.800A1-WJ30EJ#120.1895.703"6.969"5 mm€565.19
WALTER DC170-30-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 7 55/64 Inch Overall Length | CU8UFN DC170-30-04.800A1-WJ30EJ#120.1896 5/8"7.859"5 mm€665.75
WALTER A7495TTP-4.8 Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 9 51/64 Inch Overall Length | CU8UFP A7495TTP-4.8#120.1898.531"9.797"5 mm€853.41
WALTER DC170-12-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 4 3/4 Inch Overall Length | CU8UFQ DC170-12-04.800A1-WJ30EJ#120.1893.266"4 3/4"6 mm€375.13
WALTER DC150-12-04.800A1-WJ30TA Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 4 3/4 Inch Overall Length | CU8UFR DC150-12-04.800A1-WJ30TA#120.1892.906"4 3/4"6 mm€165.55
WALTER DC150-12-04.700A1-WJ30TA Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 4 1/64 Inch Overall Length | CU8UGA DC150-12-04.700A1-WJ30TA#130.1852.203"4.016"6 mm€165.55
WALTER DC170-12-04.700A1-WJ30EJ Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 4 1/64 Inch Overall Length | CU8UGB DC170-12-04.700A1-WJ30EJ#130.1852.516"4.016"6 mm€375.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC170-12-03.572A1-WJ30EJ 6745458 Long Drill Bit, 9/64 Inch Drill Bit Size, 6 mm Shank Dia, 3 39/64 Inch Overall Length
€387.37 /unit