Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC170-03-10.716A1-WJ30EJ Jobber Length Drill Bit, 27/64 Inch Size Drill Bit Size, 4 Inch Overall Length, Carbide | CU8QEU

WALTER TOOLS DC170-03-10.716A1-WJ30EJ 6745149 Jobber Length Drill Bit, 27/64 Inch Size Size, 4 Inch Overall Length, Carbide

Item: CU8QEU Model: DC170-03-10.716A1-WJ30EJCross Ref: 53AW80 / 6745149
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€351.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.4219
Depth X Dia. Ratio3xd
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length1.95 mm
FinishTitanium Aluminum Nitride, Aluminum Chromium Nitride
Flute Length2 1/8"
Flute TypeSpiral
GradeGrade WJ30EJ
MaterialCarbide
Max. Drilling Depth1.562"
Mfr. SeriesSupreme Series
Number Of Coolant Holes2
Number Of Flutes2
Overall Length4"
Point Angle140°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationHardened Steel
Shank Dia.12 mm
Shank Length1 3/4"
Shank TypeStraight
Sheeter DrillNo
Size0.422"
System Of MeasurementImperial
Depth:dia. Ratio3xD
Drill Bit Point Angle140°
Drill Bit Point TypeSplit Point
Drill Bit Size27/64"
Finish - MachiningTiAlN+AlCrN
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30EJ
Maximum Drilling Depth1 9/16"
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, P
Secondary Material Application Iso CodeH
SeriesSupreme Series
Shank Diameter12 mm
Shank Type - MachiningStraight
StandardsDIN 6537 K

Shipping Info:

Ship weight (kg) 0.121
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthGradeDepth X Dia. RatioShank LengthPrice
WALTER DC170-03-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length | CU8NGC DC170-03-04.800A1-WJ30EJ0.1891.062"0.781"6 mm2.594"Grade WJ30EJ3xd1.406"€170.99
WALTER DC150-03-04.800A1-WJ30RE Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGD DC150-03-04.800A1-WJ30RE0.1891.062"0.781"6 mm2.594"Grade WJ30RE3xd1.406"€80.58
WALTER A6493TTP-4.8 Jobber Length Drill Bit, #12 Drill Bit Size, 3 13/16 Inch Overall Length, Carbide | CU8NGE A6493TTP-4.80.1892.188"1 7/8"6 mm3.812"General Purpose8xd1.406"€340.67
WALTER DC170-05-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 3 7/32 Inch Overall Length, Carbide | CU8NGF DC170-05-04.800A1-WJ30EJ0.1891.688"1 3/8"6 mm3.219"Grade WJ30EJ5xd1.406"€209.01
WALTER DC170-03-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGR DC170-03-04.700A1-WJ30EJ0.1850.938"0.656"6 mm2.594"Grade WJ30EJ3xd1.406"€169.16
WALTER DC170-05-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 29/32 Inch Overall Length, Carbide | CU8NGT DC170-05-04.700A1-WJ30EJ0.1851 3/8"1.141"6 mm2.906"Grade WJ30EJ5xd1.406"€208.79
WALTER A6493TTP-4.7 Jobber Length Drill Bit, #13 Drill Bit Size, 3 11/32 Inch Overall Length | CU8NGU A6493TTP-4.70.1851 3/4"1.453"6 mm3.344"General Purpose8xd1.406"€345.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC170-03-10.716A1-WJ30EJ 6745149 Jobber Length Drill Bit, 27/64 Inch Size Size, 4 Inch Overall Length, Carbide
€351.68 /unit