Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC170-03-04.763A1-WJ30EJ Jobber Length Drill Bit, 3/16 Inch Size Drill Bit Size, 2 19/32 Inch Overall Length | CU8QPB

WALTER TOOLS DC170-03-04.763A1-WJ30EJ 6745081 Jobber Length Drill Bit, 3/16 Inch Size Size, 2 19/32 Inch Overall Length

Item: CU8QPB Model: DC170-03-04.763A1-WJ30EJCross Ref: 53AU78 / 6745081
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1875
Depth X Dia. Ratio3xd
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length0.867 mm
FinishTitanium Aluminum Nitride, Aluminum Chromium Nitride
Flute Length1.062"
Flute TypeSpiral
GradeGrade WJ30EJ
MaterialCarbide
Max. Drilling Depth0.781"
Mfr. SeriesSupreme Series
Number Of Coolant Holes2
Number Of Flutes2
Overall Length2.594"
Point Angle140°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationHardened Steel
Shank Dia.6 mm
Shank Length1.406"
Shank TypeStraight
Sheeter DrillNo
Size0.188"
System Of MeasurementImperial
Depth:dia. Ratio3xD
Drill Bit Point Angle140°
Drill Bit Point TypeSplit Point
Drill Bit Size3/16"
Finish - MachiningTiAlN+AlCrN
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30EJ
Maximum Drilling Depth25/32"
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, P
Secondary Material Application Iso CodeH
SeriesSupreme Series
Shank Diameter6 mm
Shank Type - MachiningStraight
StandardsDIN 6537 K

Shipping Info:

Ship weight (kg) 0.0306
Ship height (cm)2.54
Ship length (cm)6.59
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthGradeDepth X Dia. RatioShank LengthPrice
WALTER DC170-03-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length | CU8NGC DC170-03-04.800A1-WJ30EJ0.1891.062"0.781"6 mm2.594"Grade WJ30EJ3xd1.406"€170.99
WALTER DC150-03-04.800A1-WJ30RE Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGD DC150-03-04.800A1-WJ30RE0.1891.062"0.781"6 mm2.594"Grade WJ30RE3xd1.406"€80.58
WALTER A6493TTP-4.8 Jobber Length Drill Bit, #12 Drill Bit Size, 3 13/16 Inch Overall Length, Carbide | CU8NGE A6493TTP-4.80.1892.188"1 7/8"6 mm3.812"General Purpose8xd1.406"€340.67
WALTER DC170-05-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 3 7/32 Inch Overall Length, Carbide | CU8NGF DC170-05-04.800A1-WJ30EJ0.1891.688"1 3/8"6 mm3.219"Grade WJ30EJ5xd1.406"€209.01
WALTER DC170-03-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGR DC170-03-04.700A1-WJ30EJ0.1850.938"0.656"6 mm2.594"Grade WJ30EJ3xd1.406"€169.16
WALTER DC170-05-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 29/32 Inch Overall Length, Carbide | CU8NGT DC170-05-04.700A1-WJ30EJ0.1851 3/8"1.141"6 mm2.906"Grade WJ30EJ5xd1.406"€208.79
WALTER A6493TTP-4.7 Jobber Length Drill Bit, #13 Drill Bit Size, 3 11/32 Inch Overall Length | CU8NGU A6493TTP-4.70.1851 3/4"1.453"6 mm3.344"General Purpose8xd1.406"€345.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC170-03-04.763A1-WJ30EJ 6745081 Jobber Length Drill Bit, 3/16 Inch Size Size, 2 19/32 Inch Overall Length
€185.25 /unit