Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC150-08-08.300A1-WJ30TA Taper Length Drill Bit, 8.30 mm Drill Bit Size, 95 mm Flute Length, 10 mm Shank Dia | CU9CUH

WALTER TOOLS DC150-08-08.300A1-WJ30TA 6618680 Taper Length Drill Bit, 8.30 mm Drill Bit Size, 95 mm Flute Length, 10 mm Shank Dia

Item: CU9CUH Model: DC150-08-08.300A1-WJ30TACross Ref: 53AJ10 / 6618680
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.3268
Depth X Dia. Ratio8xd
Drill Diameter ToleranceM7
Drill Length ClassTaper Length
Drill Point Length1.51 mm
FinishTiAlN
Flute Length95 mm
Flute TypeSpiral
GradeGrade WJ30TA
MaterialCarbide
Max. Drilling Depth80 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length139 mm
Point Angle140°
Point TypeSplit Point
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material ApplicationComposite, Hardened Steel, Stainless Steel
Shank Dia.10 mm
Shank Length40 mm
Shank TypeStraight
Sheeter DrillNo
Size8.3 mm
System Of MeasurementMetric
Depth:dia. Ratio8xD
Drill Bit Point Angle140°
Drill Bit Point TypeSplit Point
Drill Bit Size8.3 mm
Finish - MachiningTiAlN
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30TA
Maximum Drilling Depth80 mm
Measurement SystemMetric
Primary Material Application Iso CodeK, N, P, S
Secondary Material Application Iso CodeH, M, O
Shank Type - MachiningStraight
StandardsTP-NORM 64

Shipping Info:

Ship weight (kg) 0.0914
Ship height (cm)2.54
Ship length (cm)13.9
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthShank Dia.Overall LengthMaterialMax. Drilling DepthSizePrice
WALTER DC170-08-12.700A1-WJ30EJ Taper Length Drill Bit, 1/2 Inch Drill Bit Size, 14 mm Shank Dia | CU9CGE DC170-08-12.700A1-WJ30EJ0.5Coolant Through5.234"14 mm7.156"Carbide4.685"1/2"€907.41
WALTER DC150-08-12.700A1-WJ30TA Taper Length Drill Bit, 1/2 Inch Drill Bit Size, 14 mm Shank Dia | CU9CGF DC150-08-12.700A1-WJ30TA0.5Coolant Through5.234"14 mm7.156"Carbide4.685"1/2"€402.56
WALTER DC170-08-06.350A1-WJ30EJ Taper Length Drill Bit, 1/4 Inch Drill Bit Size, 8 mm Shank Dia | CU9CGG DC170-08-06.350A1-WJ30EJ0.25Coolant Through2.594"8 mm4.172"Carbide2.165"1/4"€418.08
WALTER DC150-08-06.350A1-WJ30TA Taper Length Drill Bit, 1/4 Inch Drill Bit Size, 8 mm Shank Dia | CU9CGH DC150-08-06.350A1-WJ30TA0.25Coolant Through2.594"8 mm4.172"Carbide2.165"1/4"€182.68
WALTER DC150-08-03.175A1-WJ30TA Taper Length Drill Bit, 1/8 Inch Drill Bit Size, 6 mm Shank Dia | CU9CGJ DC150-08-03.175A1-WJ30TA0.125Coolant Through1.328"6 mm2.906"Carbide1.102"1/8"€151.82
WALTER DC170-08-03.175A1-WJ30EJ Taper Length Drill Bit, 1/8 Inch Drill Bit Size, 6 mm Shank Dia | CU9CGK DC170-08-03.175A1-WJ30EJ0.125Coolant Through1.328"6 mm2.906"Carbide1.102"1/8"€349.53
WALTER A1254TFT-10 Taper Length Drill Bit, 10 mm Drill Bit Size, 3 27/64 Inch Flute Length | CU9CGL A1254TFT-100.3937Non Coolant Through3.422"10 mm133 mmHigh Speed Steel3.425"10 mm€84.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC150-08-08.300A1-WJ30TA 6618680 Taper Length Drill Bit, 8.30 mm Drill Bit Size, 95 mm Flute Length, 10 mm Shank Dia
€238.82 /unit