Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC150-05-18.500A1-WJ30RE Jobber Length Drill Bit, 18.50 mm Drill Bit Size, 153 mm Overall Length, Carbide | CU8PWJ

WALTER TOOLS DC150-05-18.500A1-WJ30RE 6618472 Jobber Length Drill Bit, 18.50 mm Size, 153 mm Overall Length, Carbide

Item: CU8PWJ Model: DC150-05-18.500A1-WJ30RECross Ref: 53AH57 / 6618472
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€541.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.7283
Depth X Dia. Ratio5xd
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length3.37 mm
FinishTitanium Aluminum Nitride Coat
Flute Length101 mm
Flute TypeSpiral
GradeGrade WJ30RE
MaterialCarbide
Max. Drilling Depth77 mm
Mfr. SeriesPerform Series
Number Of Coolant Holes2
Number Of Flutes2
Overall Length153 mm
Point Angle140°
Point TypeSplit Point
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material ApplicationComposite, Hardened Steel, Stainless Steel
Shank Dia.20 mm
Shank Length50 mm
Shank TypeStraight
Sheeter DrillNo
Size18.5 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.4446
Ship height (cm)2.54
Ship length (cm)15.3
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthGradeDepth X Dia. RatioShank LengthPrice
WALTER DC170-03-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length | CU8NGC DC170-03-04.800A1-WJ30EJ0.1891.062"0.781"6 mm2.594"Grade WJ30EJ3xd1.406"€170.99
WALTER DC150-03-04.800A1-WJ30RE Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGD DC150-03-04.800A1-WJ30RE0.1891.062"0.781"6 mm2.594"Grade WJ30RE3xd1.406"€80.58
WALTER A6493TTP-4.8 Jobber Length Drill Bit, #12 Drill Bit Size, 3 13/16 Inch Overall Length, Carbide | CU8NGE A6493TTP-4.80.1892.188"1 7/8"6 mm3.812"General Purpose8xd1.406"€340.67
WALTER DC170-05-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 3 7/32 Inch Overall Length, Carbide | CU8NGF DC170-05-04.800A1-WJ30EJ0.1891.688"1 3/8"6 mm3.219"Grade WJ30EJ5xd1.406"€209.01
WALTER DC170-03-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGR DC170-03-04.700A1-WJ30EJ0.1850.938"0.656"6 mm2.594"Grade WJ30EJ3xd1.406"€169.16
WALTER DC170-05-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 29/32 Inch Overall Length, Carbide | CU8NGT DC170-05-04.700A1-WJ30EJ0.1851 3/8"1.141"6 mm2.906"Grade WJ30EJ5xd1.406"€208.79
WALTER A6493TTP-4.7 Jobber Length Drill Bit, #13 Drill Bit Size, 3 11/32 Inch Overall Length | CU8NGU A6493TTP-4.70.1851 3/4"1.453"6 mm3.344"General Purpose8xd1.406"€345.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC150-05-18.500A1-WJ30RE 6618472 Jobber Length Drill Bit, 18.50 mm Size, 153 mm Overall Length, Carbide
€541.81 /unit