Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC150-03-17.500A0-WJ30RE Jobber Length Drill Bit, 17.50 mm Drill Bit Size, 123 mm Overall Length, Carbide | CU8PUG

WALTER TOOLS DC150-03-17.500A0-WJ30RE 6618197 Jobber Length Drill Bit, 17.50 mm Size, 123 mm Overall Length, Carbide

Item: CU8PUG Model: DC150-03-17.500A0-WJ30RECross Ref: 53AH52 / 6618197
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€292.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.689
Depth X Dia. Ratio3xd
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length3.18 mm
FinishTitanium Aluminum Nitride Coat
Flute Length73 mm
Flute TypeSpiral
GradeGrade WJ30RE
MaterialCarbide
Max. Drilling Depth51 mm
Mfr. SeriesPerform Series
Number Of Flutes2
Overall Length123 mm
Point Angle140°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Shank Dia.18 mm
Shank Length48 mm
Shank TypeStraight
Sheeter DrillNo
Size17.5 mm
System Of MeasurementMetric
Drill Bit Point TypeSplit Point
Drill Bit Size17.5 mm
Finish - MachiningTiAlN
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30RE
Maximum Drilling Depth51 mm
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsDIN 6537 K

Shipping Info:

Ship weight (kg) 0.3434
Ship height (cm)2.54
Ship length (cm)12.3
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthDepth X Dia. RatioPrice
WALTER DC150-03-15.300A1-WJ30RE Jobber Drill Bit, 15.30 mm Drill Bit Size, 115 mm Overall Length, 65 mm Max Drilling Dp | CU8NFA DC150-03-15.300A1-WJ30RE0.6024Coolant Through65 mm65 mm16 mm115 mm48 mm3xd€288.33
WALTER DC150-05-16.200A1-WJ30RE Jobber Drill Bit, 16.20 mm Drill Bit Size, 143 mm Overall Length | CU8NFB DC150-05-16.200A1-WJ30RE0.6378Coolant Through93 mm93 mm18 mm143 mm48 mm5xd€430.98
WALTER DC150-03-03.250A1-WJ30RE Jobber Drill Bit, 3.25 mm Drill Bit Size, 62 mm Overall Length, 20 mm Max Drilling Dp | CU8NFC DC150-03-03.250A1-WJ30RE0.128Coolant Through20 mm20 mm6 mm62 mm36 mm3xd€89.09
WALTER DC170-05-04.650A1-WJ30EJ Jobber Drill Bit, 4.65 mm Drill Bit Size, 74 mm Overall Length, 36 mm Max Drilling Dp | CU8NFJ DC170-05-04.650A1-WJ30EJ0.1831Coolant Through36 mm36 mm6 mm74 mm36 mm5xd€215.41
WALTER DC150-03-16.750A0-WJ30RE Jobber Drill Bit, 16.75 mm Drill Bit Size, 123 mm Overall Length | CU8NFL DC150-03-16.750A0-WJ30RE0.6594Non Coolant Through73 mm73 mm18 mm123 mm48 mm3xd€272.45
WALTER 7462150 Jobber Length Drill Bit, 10 mm Drill Bit Size, 103 mm Overall Length, Carbide | CU8PET 74621500.3937Non Coolant Through61 mm49 mm10 mm103 mm40 mm5xd€115.03
WALTER 7378593 Jobber Length Drill Bit, 10 mm Drill Bit Size, 103 mm Overall Length, Carbide | CU8PEX 73785930.3937Non Coolant Through61 mm49 mm10 mm103 mm40 mm5xd€227.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC150-03-17.500A0-WJ30RE 6618197 Jobber Length Drill Bit, 17.50 mm Size, 123 mm Overall Length, Carbide
€292.53 /unit