Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC150-03-16.000A0-WJ30RE Coolant Fed Drill DC1500316.000A0WJ30RE | AH9PAH 40TH13

WALTER TOOLS DC150-03-16.000A0-WJ30RE Coolant Fed Drill DC1500316.000A0WJ30RE

Item: AH9PAH Model: DC150-03-16.000A0-WJ30RECross Ref: 40TH13
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.63"
Dimension TypeMetric
FinishTiNAl
Flute Length45 mm
GradeGrade WJ30RE
List NumberDC150-03-16.000A0-WJ30RE
MaterialSolid Carbide
Number Of Flutes2
Overall Length115 mm
Point Angle140°
Point TypeSelf-Centering
Shank Dia.16 mm
Shank TypeStraight
Coolant FedNon Coolant Through
Depth:dia. Ratio3xD
Drill Bit Point Angle140°
Drill Bit Point TypeSelf-Centering Point
Drill Bit Size16 mm
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length2.91 mm
Finish - MachiningTiNAl
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30RE
Maximum Drilling Depth45 mm
Measurement SystemMetric
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, N, O, S
SeriesPerform Series
Shank Diameter16 mm
Shank Length48 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537 K

Shipping Info:

Ship weight (kg) 0.2637
Ship height (cm)2.54
Ship length (cm)11.5
Ship width (cm)2.54
Country of OriginCN

Product Details:

    • Flute Type : Spiral
    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMaterialFinishCutting DirectionNumber Of FlutesPrice
WALTER DC150-03-03.000A0-WJ30RE Coolant Fed Drill DC1500303.000A0WJ30RE | AH9NTH 40TF50 DC150-03-03.000A0-WJ30RE0.118"14 mm6 mm62 mmSolid CarbideTiNAlRight Hand2€68.10
WALTER DC150-03-03.100A0-WJ30RE Coolant Fed Drill DC1500303.100A0WJ30RE | AH9NTK 40TF52 DC150-03-03.100A0-WJ30RE0.122"14 mm6 mm62 mmSolid CarbideTiNAlRight Hand2€62.94
WALTER DC150-03-03.175A0-WJ30RE Coolant Fed Drill DC1500303.175A0WJ30RE | AH9NTL 40TF53 DC150-03-03.175A0-WJ30RE1/8"14 mm6 mm62 mmSolid CarbideTiNAlRight Hand2€63.50
WALTER DC150-03-03.200A0-WJ30RE Coolant Fed Drill DC1500303.200A0WJ30RE | AH9NTM 40TF54 DC150-03-03.200A0-WJ30RE0.126"14 mm6 mm62 mmSolid CarbideTiNAlRight Hand2€64.45
WALTER DC150-03-03.250A0-WJ30RE Coolant Fed Drill DC1500303.250A0WJ30RE | AH9NTN 40TF55 DC150-03-03.250A0-WJ30RE0.128"14 mm6 mm62 mmSolid CarbideTiNAlRight Hand2€70.43
WALTER DC150-03-03.300A0-WJ30RE Coolant Fed Drill DC1500303.300A0WJ30RE | AH9NTP 40TF56 DC150-03-03.300A0-WJ30RE0.13"14 mm6 mm62 mmSolid CarbideTiNAlRight Hand2€64.22
WALTER DC150-03-03.400A0-WJ30RE Coolant Fed Drill DC1500303.400A0WJ30RE | AH9NTR 40TF58 DC150-03-03.400A0-WJ30RE0.134"14 mm6 mm62 mmSolid CarbideTiNAlRight Hand2€65.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC150-03-16.000A0-WJ30RE Coolant Fed Drill DC1500316.000A0WJ30RE
€235.84 /unit