Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC150-03-05.159A1-WJ30RE Jobber Length Drill Bit, 13/64 Inch Size Drill Bit Size, 2 19/32 Inch Overall Length | CU8UAJ

WALTER TOOLS DC150-03-05.159A1-WJ30RE 6968759 Jobber Length Drill Bit, 13/64 Inch Size Size, 2 19/32 Inch Overall Length

Item: CU8UAJ Model: DC150-03-05.159A1-WJ30RECross Ref: 53AN49 / 6968759
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2031
Depth X Dia. Ratio3xd
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length0.939 mm
FinishTitanium Aluminum Nitride Coat
Flute Length1.062"
Flute TypeSpiral
GradeGrade WJ30RE
MaterialCarbide
Max. Drilling Depth0.781"
Mfr. SeriesPerform Series
Number Of Coolant Holes2
Number Of Flutes2
Overall Length2.594"
Point Angle140°
Point TypeSplit Point
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Secondary Material ApplicationComposite, Hardened Steel, Stainless Steel
Shank Dia.6 mm
Shank Length1.406"
Shank TypeStraight
Sheeter DrillNo
Size0.203"
System Of MeasurementImperial
Depth:dia. Ratio3xD
Drill Bit Point Angle140°
Drill Bit Point TypeSplit Point
Drill Bit Size13/64"
Finish - MachiningTiAlN
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30RE
Maximum Drilling Depth25/32"
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, N, P, S
Secondary Material Application Iso CodeH, M, O
SeriesPerform Series
Shank Diameter6 mm
Shank Type - MachiningStraight
StandardsDIN 6537 K

Shipping Info:

Ship weight (kg) 0.0229
Ship height (cm)2.54
Ship length (cm)6.59
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthGradeDepth X Dia. RatioShank LengthPrice
WALTER DC170-03-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length | CU8NGC DC170-03-04.800A1-WJ30EJ0.1891.062"0.781"6 mm2.594"Grade WJ30EJ3xd1.406"€170.99
WALTER DC150-03-04.800A1-WJ30RE Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGD DC150-03-04.800A1-WJ30RE0.1891.062"0.781"6 mm2.594"Grade WJ30RE3xd1.406"€80.58
WALTER A6493TTP-4.8 Jobber Length Drill Bit, #12 Drill Bit Size, 3 13/16 Inch Overall Length, Carbide | CU8NGE A6493TTP-4.80.1892.188"1 7/8"6 mm3.812"General Purpose8xd1.406"€340.67
WALTER DC170-05-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 3 7/32 Inch Overall Length, Carbide | CU8NGF DC170-05-04.800A1-WJ30EJ0.1891.688"1 3/8"6 mm3.219"Grade WJ30EJ5xd1.406"€209.01
WALTER DC170-03-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGR DC170-03-04.700A1-WJ30EJ0.1850.938"0.656"6 mm2.594"Grade WJ30EJ3xd1.406"€169.16
WALTER DC170-05-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 29/32 Inch Overall Length, Carbide | CU8NGT DC170-05-04.700A1-WJ30EJ0.1851 3/8"1.141"6 mm2.906"Grade WJ30EJ5xd1.406"€208.79
WALTER A6493TTP-4.7 Jobber Length Drill Bit, #13 Drill Bit Size, 3 11/32 Inch Overall Length | CU8NGU A6493TTP-4.70.1851 3/4"1.453"6 mm3.344"General Purpose8xd1.406"€345.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC150-03-05.159A1-WJ30RE 6968759 Jobber Length Drill Bit, 13/64 Inch Size Size, 2 19/32 Inch Overall Length
€174.77 /unit