Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DB133-08-01.400A0-WJ30ER Micro Drill Bit, 1.40 mm Drill Bit Size, 5/8 Inch Flute Length, 3 mm Shank Dia | CU8YZR

WALTER TOOLS DB133-08-01.400A0-WJ30ER 6712916 Micro Drill Bit, 1.40 mm Drill Bit Size, 5/8 Inch Flute Length, 3 mm Shank Dia

Item: CU8YZR Model: DB133-08-01.400A0-WJ30ERCross Ref: 440U07 / 6712916
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Drill Bit
Circuit Board DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.0551
Depth X Dia. Ratio8xd
Drill Bit Point Angle140°
Drill Bit Point TypeConventional Point
Drill Bit Size1.4 mm
Drill Diameter ToleranceM7
FinishAluminum Chromium Nitride
Flute Length5/8"
Flute TypeSpiral
GradeHigh Performance
MaterialCarbide
Max. Drilling Depth5/8"
Number Of Flutes2
Overall Length57 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material ApplicationComposite, Graphite, Hardened Steel, Nickel, Titanium
Shank Dia.3 mm
Shank Length35 mm
Shank TypeStraight
System Of MeasurementMetric
Finish - MachiningAlCrN
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth5/8"
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsTP-NORM 64M

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)5.7
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
WALTER DB130-05-00.990U0-WJ30UU Micro Drill Bit, #61 Drill Bit Size, 1/4 Inch Flute Length, 1.50 mm Shank Dia | CU8YJK DB130-05-00.990U0-WJ30UU#610.03925 mm1.5 mm0.268"€38.16
WALTER A3162-0.99 Micro Drill Bit, #61 Drill Bit Size, 7.30 mm Flute Length, 1.50 mm Shank Dia | CU8YJL A3162-0.99#610.03925 mm1.5 mm7.3 mm€36.60
WALTER A3143-0.94 Micro Drill Bit, #63 Drill Bit Size, 1.50 mm Shank Dia, Right Hand | CU8YJM A3143-0.94#630.03725 mm1.5 mm0.236"€11.03
WALTER A3162-0.94 Micro Drill Bit, #63 Drill Bit Size, 6.47 mm Flute Length, 1.50 mm Shank Dia | CU8YJN A3162-0.94#630.03725 mm1.5 mm6.47 mm€36.60
WALTER DB130-05-00.940U0-WJ30UU Micro Drill Bit, #63 Drill Bit Size, 7/32 Inch Flute Length, 1.50 mm Shank Dia | CU8YJP DB130-05-00.940U0-WJ30UU#630.03725 mm1.5 mm0.236"€38.16
WALTER A3153-0.94 Micro Drill Bit, #63 Drill Bit Size, 7/32 Inch Flute Length, 1.50 mm Shank Dia, Left Hand | CU8YJQ A3153-0.94#630.03725 mm1.5 mm0.236"€19.04
WALTER A3143-0.89 Micro Drill Bit, #65 Drill Bit Size, 1.50 mm Shank Dia, Right Hand | CU8YJR A3143-0.89#650.03525 mm1.5 mm0.236"€11.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DB133-08-01.400A0-WJ30ER 6712916 Micro Drill Bit, 1.40 mm Drill Bit Size, 5/8 Inch Flute Length, 3 mm Shank Dia
€117.97 /unit