Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DB130-05-00.140U0-WJ30UU Micro Drill Bit, #98 Drill Bit Size, 0.0310 Inch Flute Length, 1 mm Shank Dia, Carbide | CU8YLM

WALTER TOOLS DB130-05-00.140U0-WJ30UU Micro Drill Bit, #98 Drill Bit Size, 0.0310 Inch Flute Length, 1 mm Shank Dia, Carbide

Item: CU8YLM Model: DB130-05-00.140U0-WJ30UUCross Ref: 488F23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Drill Bit
Circuit Board DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.0055
Depth X Dia. Ratio5xd
Drill Bit Point Angle140°
Drill Bit Point TypeConventional Point
Drill Bit Size#98
Drill Diameter Tolerance-0.004 mm to 0 mm
FinishBright, Uncoated
Flute Length0.031"
Flute TypeSpiral
GradeGrade K30F
MaterialCarbide
Max. Drilling Depth0.031"
Number Of Flutes2
Overall Length25 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.1 mm
Shank Length24.2 mm
Shank TypeStraight

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
WALTER DB130-05-00.990U0-WJ30UU Micro Drill Bit, #61 Drill Bit Size, 1/4 Inch Flute Length, 1.50 mm Shank Dia | CU8YJK DB130-05-00.990U0-WJ30UU#610.03925 mm1.5 mm0.268"€38.16
WALTER A3162-0.99 Micro Drill Bit, #61 Drill Bit Size, 7.30 mm Flute Length, 1.50 mm Shank Dia | CU8YJL A3162-0.99#610.03925 mm1.5 mm7.3 mm€36.60
WALTER A3143-0.94 Micro Drill Bit, #63 Drill Bit Size, 1.50 mm Shank Dia, Right Hand | CU8YJM A3143-0.94#630.03725 mm1.5 mm0.236"€11.03
WALTER A3162-0.94 Micro Drill Bit, #63 Drill Bit Size, 6.47 mm Flute Length, 1.50 mm Shank Dia | CU8YJN A3162-0.94#630.03725 mm1.5 mm6.47 mm€36.60
WALTER DB130-05-00.940U0-WJ30UU Micro Drill Bit, #63 Drill Bit Size, 7/32 Inch Flute Length, 1.50 mm Shank Dia | CU8YJP DB130-05-00.940U0-WJ30UU#630.03725 mm1.5 mm0.236"€38.16
WALTER A3153-0.94 Micro Drill Bit, #63 Drill Bit Size, 7/32 Inch Flute Length, 1.50 mm Shank Dia, Left Hand | CU8YJQ A3153-0.94#630.03725 mm1.5 mm0.236"€19.04
WALTER A3143-0.89 Micro Drill Bit, #65 Drill Bit Size, 1.50 mm Shank Dia, Right Hand | CU8YJR A3143-0.89#650.03525 mm1.5 mm0.236"€11.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DB130-05-00.140U0-WJ30UU Micro Drill Bit, #98 Drill Bit Size, 0.0310 Inch Flute Length, 1 mm Shank Dia, Carbide
€49.83 /unit