Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER D70611-M1.4 Thread Forming Tap, M1.4X0.3 Thread Size, 7 mm Thread Length, 40 mm Length | CU9JAG

WALTER TOOLS D70611-M1.4 5201769 Thread Forming Tap, M1.4X0.3 Thread Size, 7 mm Thread Length, 40 mm Length

Item: CU9JAG Model: D70611-M1.4Cross Ref: 427X43 / 5201769
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishBlack Oxide
Fits Class5HX
Number Of Flutes3
Overall Length40 mm
Secondary Material ApplicationSteel
Shank Dia.2.5 mm
Shank Length33 mm
Spiral DirectionNeutral
Square Size2.1 mm
Tap MaterialHigh Speed Steel
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length7 mm
Thread Limit6HX
Thread Pitch0.3 mm
Thread StandardMetric Coarse
Class Of FitClass 5HX
Material Grade - MachiningGrade NID
Secondary Material Application Iso CodeP
StandardsDIN 2174
Tap ChamferModified Bottom, Semi Bottoming
Tap FinishBlack Oxide
Tap StyleThread Forming
Thread Limit / Class Of Fit6HX, 5HX
Thread SizeM1.4 x 0.3

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)4
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS D70611-M1.4 5201769 Thread Forming Tap, M1.4X0.3 Thread Size, 7 mm Thread Length, 40 mm Length
€128.21 /unit