Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER D4120-03-27.50F32-P44 Indexable Drill Bit For Small Holes, 3Xd, 32 mm Shank Dia | CU8HVX

WALTER TOOLS D4120-03-27.50F32-P44 6929314 Indexable Drill Bit For Small Holes, 3Xd, 32 mm Shank Dia

Item: CU8HVX Model: D4120-03-27.50F32-P44Cross Ref: 56PE65 / 6929314
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€869.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Drill
Ansi CodeD4120-03-27.50F32-P44
Coolant FedCoolant Through
Depth X Dia. Ratio3xd
Flute Length109.3 mm
Max. Drilling Depth83 mm
Overall Length175 mm
Shank Dia.32 mm
Shank Length60 mm
Toolholder StyleD4120
Iso NumberD4120-03-27.50F32-P44

Shipping Info:

Ship weight (kg) 0.8631
Ship height (cm)2.54
Ship length (cm)17.5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelShank Dia.Max. Drilling DepthOverall LengthFlute LengthDepth X Dia. RatioShank LengthCoolant FedToolholder StylePrice
WALTER D4120-02-13.50F20-P41 Indexable Drill Bit For Small Holes, 2Xd, 20 mm Shank Dia | CU8HQY D4120-02-13.50F20-P4120 mm27 mm97 mm42.8 mm2xd50 mmCoolant ThroughD4120€688.71
WALTER D4120-02-15.50F20-P41 Indexable Drill Bit For Small Holes, 2Xd, 20 mm Shank Dia | CU8HQZ D4120-02-15.50F20-P4120 mm31 mm101 mm46.4 mm2xd50 mmCoolant ThroughD4120€688.71
WALTER D4120-02-14.50F20-P41 Indexable Drill Bit For Small Holes, 2Xd, 20 mm Shank Dia | CU8HRA D4120-02-14.50F20-P4120 mm29 mm99 mm44.6 mm2xd50 mmCoolant ThroughD4120€688.71
WALTER D4120-02-16.50F25-P42 Indexable Drill Bit For Small Holes, 2Xd, 25 mm Shank Dia | CU8HRB D4120-02-16.50F25-P4225 mm33 mm114 mm52.8 mm2xd56 mmCoolant ThroughD4120€725.22
WALTER D4120-02-22.50F25-P43 Indexable Drill Bit For Small Holes, 2Xd, 25 mm Shank Dia | CU8HRC D4120-02-22.50F25-P4325 mm45 mm126 mm63.7 mm2xd56 mmCoolant ThroughD4120€761.29
WALTER D4120-02-23.50F25-P43 Indexable Drill Bit For Small Holes, 2Xd, 25 mm Shank Dia | CU8HRD D4120-02-23.50F25-P4325 mm47 mm128 mm66.2 mm2xd56 mmCoolant ThroughD4120€761.29
WALTER D4120-02-18.50F25-P42 Indexable Drill Bit For Small Holes, 2Xd, 25 mm Shank Dia | CU8HRE D4120-02-18.50F25-P4225 mm37 mm118 mm56.4 mm2xd56 mmCoolant ThroughD4120€725.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS D4120-03-27.50F32-P44 6929314 Indexable Drill Bit For Small Holes, 3Xd, 32 mm Shank Dia
€869.49 /unit