Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER D3120-02-16.00F25-P21 Indexable Drill Bit For General Drilling | CU8HET

WALTER TOOLS D3120-02-16.00F25-P21 7098378 Indexable Drill Bit For General Drilling

Item: CU8HET Model: D3120-02-16.00F25-P21Cross Ref: 56PJ63 / 7098378
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€693.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Drill
Ansi NumberD3120-02-16.00F25-P21
Depth X Dia. Ratio2xd
Flute Length49 mm
Max. Drilling Depth32 mm
Overall Length113 mm
Shank Dia.25 mm
Shank Length56 mm
Toolholder StyleD3120
Ansi CodeD3120-02-16.00F25-P21
Iso NumberD3120-02-16.00F25-P21

Shipping Info:

Ship weight (kg) 0.2997
Ship height (cm)2.54
Ship length (cm)11.3
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelAnsi NumberOverall LengthShank Dia.Depth X Dia. RatioFlute LengthMax. Drilling DepthToolholder StyleShank LengthPrice
WALTER B4213.N8.065.Z1.195R-5 Indexable Drill Bit For General Drilling | CU8HEU B4213.N8.065.Z1.195R-5B4213.N8.065.Z1.195R-5263 mm80 mm3xd225 mm195 mmB4213-€2,327.41
WALTER D3120-04-36.00F32-P24 Indexable Drill Bit For General Drilling | CU8HEV D3120-04-36.00F32-P24D3120-04-36.00F32-P24236 mm32 mm4xd168 mm144 mmD312060 mm€971.49
WALTER D3120-02-24.00F25-P22 Indexable Drill Bit For General Drilling | CU8HEW D3120-02-24.00F25-P22D3120-02-24.00F25-P22129 mm25 mm2xd65 mm48 mmD312056 mm€704.73
WALTER D3120-04-26.00F32-P23 Indexable Drill Bit For General Drilling | CU8HEX D3120-04-26.00F32-P23D3120-04-26.00F32-P23196 mm32 mm4xd128 mm104 mmD312060 mm€855.23
WALTER B3212.DF.13,0.Z01.26R Indexable Drill Bit For General Drilling | CU8HEY B3212.DF.13,0.Z01.26RB3212.DF.13, 0.Z01.26R88 mm16 mm2xd35 mm26 mmB321248 mm€637.47
WALTER D4120-04-17.00F25-P42 Indexable Drill Bit For General Drilling | CU8HEZ D4120-04-17.00F25-P42D4120-04-17.00F25-P42149 mm25 mm4xd88.4 mm68 mmD412056 mm€806.38
WALTER D4120-04-39.00F40-P46 Indexable Drill Bit For General Drilling | CU8HFA D4120-04-39.00F40-P46D4120-04-39.00F40-P46266 mm40 mm4xd186.2 mm156 mmD412070 mm€1,008.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS D3120-02-16.00F25-P21 7098378 Indexable Drill Bit For General Drilling
€693.22 /unit