Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNMU120608-D57T WKP25S Diamond Milling Insert, 0.5120 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LAP

WALTER TOOLS CNMU120608-D57T WKP25S 7028020 Diamond Milling Insert, 0.5120 Inch Inscribed Circle, 1/32 Inch Corner Radius

Item: CU8LAP Model: CNMU120608-D57T WKP25SCross Ref: 56RL58 / 7028020
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberCNMU120608-D57T
Chip-breakerYes
Chip-breaker CodeD57T
Clearance Angle
CoatingChemical vapor deposition
Corner Radius0.031"
Cutting Edge Length12 mm
FinishTitanium Carbonitride, Aluminum Oxide
Hole TypeWith Hole
Included Angle80°
Inscribed Circle0.512"
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationCast Iron, Steel
RakeNegative
ShapeRhombic
StyleCNMU
Thickness0.256"
Width0.512"

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCorner RadiusThicknessAnsi NumberInscribed CircleRakeShapeChip-breaker CodeCutting Edge LengthPrice
WALTER ENMX08T316R-F47 WKK25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYN ENMX08T316R-F47 WKK25S0.063"0.142"ENMX08T316R-F47-NegativeDiamondF4711 mm€28.01
WALTER ENMX08T316R-D27 WSM35S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYP ENMX08T316R-D27 WSM35S0.063"0.142"ENMX08T316R-D27-NegativeDiamondD2711 mm€30.32
WALTER ENMX08T316R-D27 WKP25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYQ ENMX08T316R-D27 WKP25S0.063"0.142"ENMX08T316R-D27-NegativeDiamondD2711 mm€29.14
WALTER ENMX08T316R-D27 WKK25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYR ENMX08T316R-D27 WKK25S0.063"0.142"ENMX08T316R-D27-NegativeDiamondD2711 mm€28.01
WALTER ENMX08T316R-F47 WKP25S Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYT ENMX08T316R-F47 WKP25S0.063"0.142"ENMX08T316R-F47-NegativeDiamondF4711 mm€29.14
WALTER ENMX08T316R-F47 WKP35G Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.1420 Inch Thick | CU8KYU ENMX08T316R-F47 WKP35G0.063"0.142"ENMX08T316R-F47-NegativeDiamondF4711 mm€34.93
WALTER ZDGT20A516R-K85 WMG40 Diamond Milling Insert, 0.0630 Inch Corner Radius, 0.2190 Inch Thick | CU8KYV ZDGT20A516R-K85 WMG400.063"0.219"ZDGT20A516R-K85-PositiveRhombicK8521.2 mm€44.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNMU120608-D57T WKP25S 7028020 Diamond Milling Insert, 0.5120 Inch Inscribed Circle, 1/32 Inch Corner Radius
€43.44 /unit