Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNMM190612-HU5 WMP20S Diamond Turning Insert, Cn mm Insert, Neutral, 1/4 Inch Thick, 3/64 Inch Corner Radius | CU9MCF

WALTER TOOLS CNMM190612-HU5 WMP20S 7583845 Diamond Turning Insert, Neutral, 1/4 Inch Thick, 3/64 Inch Corner Radius

Item: CU9MCF Model: CNMM190612-HU5 WMP20SCross Ref: 60AA89 / 7583845
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCNMM643-HU5
Chip-breaker CodeHU5
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.047"
Cutting DirectionNeutral
Cutting Edge Length19.34 mm
Included Angle80°
Inscribed Circle3/4"
Insert CodeCNMM643
Insert StyleCNMM
MaterialCarbide
RakeNegative
ShapeDiamond
System Of MeasurementImperial
Thickness1/4"
Through Hole Inside Dia.0.312"
Chip-breakerYes
Finish - MachiningTiCN+Al2O3+(TiCN)
Iso NumberCNMM190612-HU5
Manufacturer GradeWMP20S
Material - MachiningCarbide
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER CCGT060202-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGE CCGT060202-X5 WTP35CCGT.5CCGTX5Neutral0.008"--€27.29
WALTER CCGT060202-X5 WAK15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGF CCGT060202-X5 WAK15CCGT.5CCGTX5Neutral0.008"--€26.60
WALTER CCGT060202-X15 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGG CCGT060202-X15 WTP35CCGT.5CCGTX15Neutral0.008"--€26.58
WALTER CCGT060202-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGH CCGT060202-X15 WXM15CCGT.5CCGTX15Neutral0.008"--€25.91
WALTER CCGT060204-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGJ CCGT060204-X5 WTP35CCGT1CCGTX5Neutral0.016"--€27.13
WALTER CCGT060204-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGK CCGT060204-X15 WXM15CCGT1CCGTX15Neutral0.016"--€27.28
WALTER CCGT060204-X5 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGL CCGT060204-X5 WXM15CCGT1CCGTX5Neutral0.016"--€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNMM190612-HU5 WMP20S 7583845 Diamond Turning Insert, Neutral, 1/4 Inch Thick, 3/64 Inch Corner Radius
€48.95 /unit