Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNMM120412-NRF WPP30S Carbide Turning Insert Cnmm 1/2 Inch | AF8MMB 28MG50

WALTER TOOLS CNMM120412-NRF WPP30S Carbide Turning Insert Cnmm 1/2 Inch

Item: AF8MMB Model: CNMM120412-NRF WPP30SCross Ref: 28MG50
Limited Availability

Get it by Friday, Jun 13

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCNMM433-NRF
Chip-breaker CodeNRF
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeGrade WPP30S
Inscribed Circle1/2"
Insert MaterialCarbide
Insert Size1/2"
Iso NumberCNMM120412-NRF WPP30S
Mounting StyleScrew Held
No. Of Edges4
Nose Radius0.047"
RakeNegative
Relief Angle
StyleCNMM
Thickness0.187"
Chip-breakerYes
Clearance Angle
Corner Radius3/64"
Cutting ApplicationTurning
Cutting Edge Length12.9 mm
Depth Of Cut1.2 mm to 7 mm
Finish - MachiningTiCN+Al2O3+TiCN
Included Angle80°
Insert CodeCNMM433
Insert Holding TypeStraight Hole
Insert StyleCNMM
Manufacturer GradeWPP30S
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges4
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelGradeChip-breaker CodeNose RadiusInscribed CircleThicknessCutting DirectionRakeInsert SizePrice
WALTER CNMM120408-NRF WPP20S Carbide Turning Insert Cnmm 1/2 Inch | AF8MEF 28MG43 CNMM120408-NRF WPP20SGrade WPP20SNRF0.031"1/2"0.187"NeutralNegative1/2"€21.05
WALTER CNMM120408-NRF WPP10S Carbide Turning Insert Cnmm 1/2 Inch | AF8MLY 28MG42 CNMM120408-NRF WPP10SGrade WPP10SNRF0.031"1/2"0.187"NeutralNegative1/2"€18.60
WALTER CNMM120412-NRF WPP10S Carbide Turning Insert Cnmm 1/2 Inch | AF8MLZ 28MG48 CNMM120412-NRF WPP10SGrade WPP10SNRF0.047"1/2"0.187"NeutralNegative1/2"€19.97
WALTER CNMM120412-NRF WPP20S Carbide Turning Insert Cnmm 1/2 Inch | AF8MMA 28MG49 CNMM120412-NRF WPP20SGrade WPP20SNRF0.047"1/2"0.187"NeutralNegative1/2"€18.46
WALTER CNMM120412-NRR WPP10S Carbide Turning Insert Cnmm 1/2 Inch | AF8MMC 28MG51 CNMM120412-NRR WPP10SGrade WPP10SNRR0.047"1/2"0.187"NeutralNegative1/2"€19.07
WALTER CNMM120412-NRR WPP20S Carbide Turning Insert Cnmm 1/2 Inch | AF8MMD 28MG52 CNMM120412-NRR WPP20SGrade WPP20SNRR0.047"1/2"0.187"NeutralNegative1/2"€19.07
WALTER CNMM120416-NRF WPP10S Carbide Turning Insert Cnmm 1/2 Inch | AF8MME 28MG55 CNMM120416-NRF WPP10SGrade WPP10SNRF0.063"1/2"0.187"NeutralNegative1/2"€18.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNMM120412-NRF WPP30S Carbide Turning Insert Cnmm 1/2 Inch