Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNMG120412-RP5 WPP10S Carbide Turning Insert Cnmg 1/2 Inch | AF8MHY 28MF31

WALTER TOOLS CNMG120412-RP5 WPP10S Carbide Turning Insert Cnmg 1/2 Inch

Item: AF8MHY Model: CNMG120412-RP5 WPP10SCross Ref: 28MF31
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCNMG433-RP5
Chip-breaker CodeRP
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeGrade WPP10S
Inscribed Circle1/2"
Insert MaterialCarbide
Insert Size1/2"
Iso NumberCNMG120412-RP5 WPP10S
Mounting StyleScrew Held
No. Of Edges8
Nose Radius0.047"
RakeNegative
Relief Angle
StyleCNMG
Thickness0.187"
Chip-breakerYes
Corner Radius3/64"
Cutting ApplicationTurning
Cutting Edge Length12.9 mm
Depth Of Cut1 mm to 6 mm
Insert CodeCNMG433
Insert Holding TypeStraight Hole
Insert StyleCNMG
Manufacturer GradeWPP10S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelInscribed CircleThicknessGradeChip-breaker CodeRakeInsert SizeStyleRelief AnglePrice
WALTER CCMT09T304-PM5 WPP20 Carbide Turning Insert Ccmt 3/8 Inch | AF8MCV 28MC63 CCMT09T304-PM5 WPP203/8"0.156"WPP20PMPositive3/8"CCMT€17.41
WALTER CCMT09T308-PM5 WPP20 Carbide Turning Insert Ccmt 3/8 Inch | AF8MDH 28MC91 CCMT09T308-PM5 WPP203/8"0.156"WPP20PMPositive3/8"CCMT€16.49
WALTER CCMT09T308-PM5 WPP30 Carbide Turning Insert Ccmt 3/8 Inch | AF8MDJ 28MC92 CCMT09T308-PM5 WPP303/8"0.156"Grade WPP30PMPositive3/8"CCMT€16.60
WALTER CNMG120404-FP5 WPP10S Carbide Turning Insert Cnmg 1/2 Inch | AF8MFF 28ME27 CNMG120404-FP5 WPP10S1/2"0.187"Grade WPP10SFPNegative1/2"CNMG€19.83
WALTER CNMG120404-FP5 WPP20S Carbide Turning Insert Cnmg 1/2 Inch | AF8MFG 28ME28 CNMG120404-FP5 WPP20S1/2"0.187"Grade WPP20SFPNegative1/2"CNMG€21.93
WALTER CNMG120404-MP3 WPP10S Carbide Turning Insert Cnmg 1/2 Inch | AF8MFH 28ME29 CNMG120404-MP3 WPP10S1/2"0.187"Grade WPP10SMPNegative1/2"CNMG€18.36
WALTER CNMG120404-MP3 WPP20S Carbide Turning Insert Cnmg 1/2 Inch | AF8MFJ 28ME30 CNMG120404-MP3 WPP20S1/2"0.187"Grade WPP20SMPNegative1/2"CNMG€20.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNMG120412-RP5 WPP10S Carbide Turning Insert Cnmg 1/2 Inch
€23.38 /unit