Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CCMT09T308-PM5 WPP30 Carbide Turning Insert Ccmt 3/8 Inch | AF8MDJ 28MC92

WALTER TOOLS CCMT09T308-PM5 WPP30 Carbide Turning Insert Ccmt 3/8 Inch

Item: AF8MDJ Model: CCMT09T308-PM5 WPP30Cross Ref: 28MC92
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCCMT3(2.5)2-PM
Chip-breaker CodePM
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeGrade WPP30
Inscribed Circle3/8"
Insert MaterialCarbide
Insert Size3/8"
Iso NumberCCMT09T308-PM WPP30
Mounting StyleScrew Held
No. Of Edges2
Nose Radius0.031"
RakePositive
Relief Angle
StyleCCMT
Thickness0.156"
Chip-breakerYes
Clearance Angle
Corner Radius1/32"
Cutting ApplicationTurning
Cutting Edge Length9.67 mm
Finish - MachiningTiCN+Al2O3+TiN
Included Angle80°
Insert CodeCCMT32.52
Insert Holding Type40° to 60°Countersink Hole
Insert StyleCCMT
Manufacturer GradeWPP30
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges2
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelInscribed CircleThicknessGradeChip-breaker CodeRakeInsert SizeStyleRelief AnglePrice
WALTER CCMT09T304-PM5 WPP20 Carbide Turning Insert Ccmt 3/8 Inch | AF8MCV 28MC63 CCMT09T304-PM5 WPP203/8"0.156"WPP20PMPositive3/8"CCMT€17.41
WALTER CCMT09T308-PM5 WPP20 Carbide Turning Insert Ccmt 3/8 Inch | AF8MDH 28MC91 CCMT09T308-PM5 WPP203/8"0.156"WPP20PMPositive3/8"CCMT€16.49
WALTER CNMG120404-FP5 WPP10S Carbide Turning Insert Cnmg 1/2 Inch | AF8MFF 28ME27 CNMG120404-FP5 WPP10S1/2"0.187"Grade WPP10SFPNegative1/2"CNMG€19.83
WALTER CNMG120404-FP5 WPP20S Carbide Turning Insert Cnmg 1/2 Inch | AF8MFG 28ME28 CNMG120404-FP5 WPP20S1/2"0.187"Grade WPP20SFPNegative1/2"CNMG€21.93
WALTER CNMG120404-MP3 WPP10S Carbide Turning Insert Cnmg 1/2 Inch | AF8MFH 28ME29 CNMG120404-MP3 WPP10S1/2"0.187"Grade WPP10SMPNegative1/2"CNMG€18.36
WALTER CNMG120404-MP3 WPP20S Carbide Turning Insert Cnmg 1/2 Inch | AF8MFJ 28ME30 CNMG120404-MP3 WPP20S1/2"0.187"Grade WPP20SMPNegative1/2"CNMG€20.44
WALTER CNMG120404-MP3 WPP30S Carbide Turning Insert Cnmg 1/2 Inch | AF8MFK 28ME31 CNMG120404-MP3 WPP30S1/2"0.187"Grade WPP30SMPNegative1/2"CNMG€18.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CCMT09T308-PM5 WPP30 Carbide Turning Insert Ccmt 3/8 Inch
€18.13 /unit