Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CNMG120408-NM5 WAK10 Carbide Turning Insert Cnmg 1/2 Inch | AF8MGN 28ME73

WALTER TOOLS CNMG120408-NM5 WAK10 Carbide Turning Insert Cnmg 1/2 Inch

Item: AF8MGN Model: CNMG120408-NM5 WAK10Cross Ref: 28ME73
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCNMG 432-NM5
Chip-breaker CodeNM
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeGrade WAK10
Inscribed Circle1/2"
Insert MaterialCarbide
Insert Size1/2"
Iso NumberCNMG120408-NM5 WAK10
Mounting StyleScrew Held
No. Of Edges8
Nose Radius0.031"
RakeNegative
Relief Angle
StyleCNMG
Thickness0.187"
Chip-breakerYes
Clearance Angle
Corner Radius1/32"
Cutting ApplicationTurning
Cutting Edge Length12.9 mm
Included Angle80°
Insert CodeCNMG432
Insert Holding TypeStraight Hole
Insert StyleCNMG
Manufacturer GradeWAK10
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges8
Primary Material ApplicationCast Iron
Primary Material Application Iso CodeK
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (Yes)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (No)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelGradeChip-breaker CodeNose RadiusInscribed CircleThicknessCutting DirectionRakeInsert SizePrice
WALTER CNMG120404-NF WSM20 Carbide Turning Insert Cnmg 1/2 Inch | AB8TGQ 28ME37 CNMG120404-NF WSM20Grade WSM20NF0.016"1/2"0.187"NeutralNegative1/2"€19.71
WALTER CNMG120408-NM5 WAK20 Carbide Turning Insert Cnmg 1/2 Inch | AB8TGU 28ME74 CNMG120408-NM5 WAK20WAK20NM0.031"1/2"0.187"NeutralNegative1/2"€21.04
WALTER CNMG120408-NR4 WSM20 Carbide Turning Insert Cnmg 1/2 Inch | AB8TGV 28ME85 CNMG120408-NR4 WSM20Grade WSM20NR0.031"1/2"0.187"NeutralNegative1/2"€20.68
WALTER CNMG120412-NM4 WSM20 Carbide Turning Insert Cnmg 1/2 Inch | AB8TGW 28MF12 CNMG120412-NM4 WSM20Grade WSM20NM0.047"1/2"0.187"NeutralNegative1/2"€19.33
WALTER CNMG120408-NMS WSM10 Carbide Turning Insert Cnmg 1/2 Inch | AF8MDU 28ME78 CNMG120408-NMS WSM10Grade WSM10NMS0.031"1/2"0.187"NeutralNegative1/2"€21.04
WALTER CNMG120408-NMS WSM20 Carbide Turning Insert Cnmg 1/2 Inch | AF8MDV 28ME79 CNMG120408-NMS WSM20Grade WSM20NMS0.031"1/2"0.187"NeutralNegative1/2"€19.58
WALTER CNMG120404-NF4 WSM10 Carbide Turning Insert Cnmg 1/2 Inch | AF8MFP 28ME38 CNMG120404-NF4 WSM10Grade WSM10NF0.016"1/2"0.187"NeutralNegative1/2"€20.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CNMG120408-NM5 WAK10 Carbide Turning Insert Cnmg 1/2 Inch
€22.35 /unit