Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CCMW120412-RK6 WKK20S Diamond Turning Insert, Ccmw Insert, Neutral, 3/16 Inch Thick, 3/64 Inch Corner Radius | CU9LMG

WALTER TOOLS CCMW120412-RK6 WKK20S 6651540 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 3/64 Inch Corner Radius

Item: CU9LMG Model: CCMW120412-RK6 WKK20SCross Ref: 53UT06 / 6651540
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCCMW433-RK6 WKK20S
Chip-breaker CodeRK6
Clearance Angle
Corner Radius0.047"
Cutting ApplicationTurning
Cutting Depth0.8 mm to 5 mm
Cutting DirectionNeutral
Cutting Edge Length12.9 mm
Included Angle80°
Inscribed Circle1/2"
Insert CodeCCMW433
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleCCMW
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationCast Iron
RakePositive
ShapeRhombic
System Of MeasurementImperial
Thickness0.188"
Chip-breakerYes
Depth Of Cut0.8 mm to 5 mm
Finish - MachiningTiCN+Al2O3+TiCN
Iso NumberCCMW120412-RK6 WKK20S
Manufacturer GradeWKK20S
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeK

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER CCGT060202-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGE CCGT060202-X5 WTP35CCGT.5CCGTX5Neutral0.008"--€27.29
WALTER CCGT060202-X5 WAK15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGF CCGT060202-X5 WAK15CCGT.5CCGTX5Neutral0.008"--€26.60
WALTER CCGT060202-X15 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGG CCGT060202-X15 WTP35CCGT.5CCGTX15Neutral0.008"--€26.58
WALTER CCGT060202-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGH CCGT060202-X15 WXM15CCGT.5CCGTX15Neutral0.008"--€25.91
WALTER CCGT060204-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGJ CCGT060204-X5 WTP35CCGT1CCGTX5Neutral0.016"--€27.13
WALTER CCGT060204-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGK CCGT060204-X15 WXM15CCGT1CCGTX15Neutral0.016"--€27.28
WALTER CCGT060204-X5 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGL CCGT060204-X5 WXM15CCGT1CCGTX5Neutral0.016"--€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CCMW120412-RK6 WKK20S 6651540 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 3/64 Inch Corner Radius
€26.10 /unit