MAIN FILTER INC. MF0898845 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 38.66 Inch Height | CG4ZZU 8900EAM202N5

MAIN FILTER INC. MF0898845 8900EAM202N5 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 38.66 Inch Height

Item: CG4ZZU Model: MF0898845Cross Ref: 8900EAM202N5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.78"
Filter MediaGlass
Filter Rating25 µm
Height38.66"
Seal MaterialViton
Seal TypeViton
Top I.d.2.224"
Top O.d.3.78"

Product Details:

    • Repalcement PUROLATOR 8900EAM202N5

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Filter RatingFlow DirectionPrice
MAIN FILTER INC. MF0006157 Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 18.465 Inch Height | CF6QPX MART MF0006157Glass3.937"1.63"3045 psi18.465"3.937"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0057054 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 9.291 Inch Height | CF6VVE MART MF0057054Glass3.937"1.63"3045 psi9.291"3.937"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0057055 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 9.291 Inch Height | CF6VVF MART MF0057055Glass3.937"1.63"3045 psi-3.937"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0058205 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 7.953 Inch Height | CF6WCT C341G25 MF0058205Glass3.11"2.008"--3.11"25 µm--
RFQ
MAIN FILTER INC. MF0058215 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 12.677 Inch Height | CF6WDB C342G25 MF0058215Glass3.11"2.008"--3.11"25 µm--
RFQ
MAIN FILTER INC. MF0058225 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 16.575 Inch Height | CF6WDK C343G25 MF0058225Glass3.11"2.008"--3.11"25 µm--
RFQ
MAIN FILTER INC. MF0058341 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 3.94 Inch Height | CF6WEG D108G25B MF0058341Glass1.3"0.65"3045 psi3.94"1.3"25 µmOutside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0898845 8900EAM202N5 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 38.66 Inch Height