Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CCGW060204TM-2 WBH20 Diamond Turning Insert, Ccgw Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius | CU9LKG

WALTER TOOLS CCGW060204TM-2 WBH20 7636854 Diamond Turning Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius

Item: CU9LKG Model: CCGW060204TM-2 WBH20Cross Ref: 60AC81 / 7636854
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.74 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCCGW2(1.5)1TM-2
Chip-breaker CodeTM-2
Clearance Angle
Corner Radius0.016"
Cutting DirectionNeutral
Cutting Edge Length6.45 mm
Included Angle80°
Inscribed Circle1/4"
Insert CodeCCGW21.51
Insert StyleCCGW
MaterialCBN
RakePositive
ShapeDiamond
System Of MeasurementImperial
Thickness0.094"
Chip-breakerYes
Iso NumberCCGW060204TM-2
Manufacturer GradeWBH20
Material - MachiningCBN
Measurement SystemFractional Inch
Through Hole Inside Dia.0.11"

Shipping Info:

Ship weight (kg) 0.0162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert CodeInsert StyleChip-breaker CodeCutting DirectionClearance AngleCorner RadiusInscribed CircleThicknessPrice
WALTER CCGT060202-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGE CCGT060202-X5 WTP35CCGT.5CCGTX5Neutral0.008"--€27.29
WALTER CCGT060202-X5 WAK15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGF CCGT060202-X5 WAK15CCGT.5CCGTX5Neutral0.008"--€26.60
WALTER CCGT060202-X15 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGG CCGT060202-X15 WTP35CCGT.5CCGTX15Neutral0.008"--€26.58
WALTER CCGT060202-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 0.0080 Inch Corner Radius | CU9LGH CCGT060202-X15 WXM15CCGT.5CCGTX15Neutral0.008"--€25.91
WALTER CCGT060204-X5 WTP35 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGJ CCGT060204-X5 WTP35CCGT1CCGTX5Neutral0.016"--€27.13
WALTER CCGT060204-X15 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGK CCGT060204-X15 WXM15CCGT1CCGTX15Neutral0.016"--€27.28
WALTER CCGT060204-X5 WXM15 Diamond Turning Insert, Ccgt Insert, Neutral, 1/64 Inch Corner Radius | CU9LGL CCGT060204-X5 WXM15CCGT1CCGTX5Neutral0.016"--€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CCGW060204TM-2 WBH20 7636854 Diamond Turning Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius
€119.74 /unit