Flat Shipping

Flat Shipping at €24.99 + VAT

THYSSENKRUPP MATERIALS CURD00005 Rod Copper 110 1/2 Diameter x 6 Feet Length | AB8WZZ 2ABB2

THYSSENKRUPP MATERIALS CURD00005 Rod Copper 110 1/2 Diameter x 6 Feet Length

Item: AB8WZZ Model: CURD00005Cross Ref: 2ABB2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type110
Diameter1/2"
Diameter Tolerance-0.005" to +0.005"
FinishMill
GradeGrade 110
Hardness ScaleRB
Length6"
Length Tolerance-3" to +3"
MaterialCopper
TemperHard
Tensile Strength48000 psi
TypeGeneral Purpose
Typical Yield Strength44000 psi
Heat TreatableYes
Heat TreatmentAnnealed
Material GradeGrade 110
Mechanical FinishMill
Outside Diameter1/2"
Outside Diameter Tolerance+/-0.005"
Overall Length6 ft.
Rockwell HardnessB66
ShapeRod
StandardsASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
System Of MeasurementImperial
Yield Strength44000 psi

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)17.78
Ship length (cm)7.11
Ship width (cm)5.59
HS code7407295000
Country of OriginUS

Product Variants

ProductModelMaterialDiameterTensile StrengthTypical Yield StrengthTemperAlloy TypeGradeHardness ScalePrice
THYSSENKRUPP MATERIALS CURD00116 Rod Brass 360 9/16 Inch Diameter x 6 Feet Length | AB9BGC 2AUK1 CURD00116Brass0.562"58000 psi45000 psiHalf Hard360-RB€71.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THYSSENKRUPP MATERIALS CURD00005 Rod Copper 110 1/2 Diameter x 6 Feet Length
€129.91 /unit