Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CCGT060204-PF5 WPP20 Carbide Turning Insert Ccgt 1/4 Inch | AF8MAZ 28MA72

WALTER TOOLS CCGT060204-PF5 WPP20 Carbide Turning Insert Ccgt 1/4 Inch

Item: AF8MAZ Model: CCGT060204-PF5 WPP20Cross Ref: 28MA72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCCGT2(1.5)1-PF5
Chip-breaker CodePF
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeWPP20
Inscribed Circle1/4"
Insert MaterialCarbide
Insert Size1/4"
Iso NumberCCGT060204-PF5 WPP20
Mounting StyleScrew Held
No. Of Edges2
Nose Radius0.016"
RakePositive
Relief Angle
StyleCCGT
Thickness0.094"
Chip-breakerYes
Clearance Angle
Corner Radius1/64"
Cutting ApplicationTurning
Cutting Edge Length6.45 mm
Depth Of Cut0.2 mm to 0.6 mm
Finish - MachiningTiCN+Al2O3+TiN
Included Angle80°
Insert CodeCCGT21.51
Insert Holding Type40° to 60°Countersink Hole
Insert StyleCCGT
Manufacturer GradeWPP20
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges2
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelGradeNose RadiusInscribed CircleThicknessChip-breaker CodeCutting DirectionRakeInsert SizePrice
WALTER CCGT060202-PF5 WPP20 Carbide Turning Insert Ccgt 1/4 Inch | AF8LPN 28MA68 CCGT060202-PF5 WPP20WPP200.008"1/4"0.094"PFNeutralPositive1/4"€25.31
WALTER CCGT060202-PF2 WSM20 Carbide Turning Insert Ccgt 1/4 Inch | AF8MAY 28MA67 CCGT060202-PF2 WSM20Grade WSM200.008"1/4"0.094"PFNeutralPositive1/4"€24.78
WALTER CCGT060204-PF5 WPP30 Carbide Turning Insert Ccgt 1/4 Inch | AF8MBA 28MA73 CCGT060204-PF5 WPP30Grade WPP300.016"1/4"0.094"PFNeutralPositive1/4"€25.31
WALTER CCGT060204-PF5 WSM30 Carbide Turning Insert Ccgt 1/4 Inch | AF8MBB 28MA74 CCGT060204-PF5 WSM30Grade WSM300.016"1/4"0.094"PFNeutralPositive1/4"€24.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CCGT060204-PF5 WPP20 Carbide Turning Insert Ccgt 1/4 Inch
€27.67 /unit