Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER B4213.UL51.826.Z1.248R-5 Indexable Drill Bit For General Drilling | CU8HQV

WALTER TOOLS B4213.UL51.826.Z1.248R-5 Indexable Drill Bit For General Drilling

Item: CU8HQV Model: B4213.UL51.826.Z1.248R-5Cross Ref: 56PD73
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Drill
Ansi NumberB4213.UL51.826.Z1.248R-5
Cutting DirectionRight Hand
Depth X Dia. Ratio3xd
Flute Length11.272"
Max. Drilling Depth9.764"
Overall Length16 1/4"
Shank Dia.2"
Shank Length4"
Toolholder StyleB4213
Ansi CodeB4213.UL51.826.Z1.248R-5
Iso NumberB4213.UL51.826.Z1.248R-5

Shipping Info:

Ship weight (kg) 8.5419
Ship height (cm)2.54
Ship length (cm)41.28
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelAnsi NumberOverall LengthShank Dia.Depth X Dia. RatioFlute LengthMax. Drilling DepthToolholder StyleShank LengthPrice
WALTER D3120-02-16.00F25-P21 Indexable Drill Bit For General Drilling | CU8HET D3120-02-16.00F25-P21D3120-02-16.00F25-P21113 mm25 mm2xd49 mm32 mmD312056 mm€637.47
WALTER B4213.N8.065.Z1.195R-5 Indexable Drill Bit For General Drilling | CU8HEU B4213.N8.065.Z1.195R-5B4213.N8.065.Z1.195R-5263 mm80 mm3xd225 mm195 mmB4213-€2,327.41
WALTER D3120-04-36.00F32-P24 Indexable Drill Bit For General Drilling | CU8HEV D3120-04-36.00F32-P24D3120-04-36.00F32-P24236 mm32 mm4xd168 mm144 mmD312060 mm€971.49
WALTER D3120-02-24.00F25-P22 Indexable Drill Bit For General Drilling | CU8HEW D3120-02-24.00F25-P22D3120-02-24.00F25-P22129 mm25 mm2xd65 mm48 mmD312056 mm€704.73
WALTER D3120-04-26.00F32-P23 Indexable Drill Bit For General Drilling | CU8HEX D3120-04-26.00F32-P23D3120-04-26.00F32-P23196 mm32 mm4xd128 mm104 mmD312060 mm€855.23
WALTER B3212.DF.13,0.Z01.26R Indexable Drill Bit For General Drilling | CU8HEY B3212.DF.13,0.Z01.26RB3212.DF.13, 0.Z01.26R88 mm16 mm2xd35 mm26 mmB321248 mm€637.47
WALTER D4120-04-17.00F25-P42 Indexable Drill Bit For General Drilling | CU8HEZ D4120-04-17.00F25-P42D4120-04-17.00F25-P42149 mm25 mm4xd88.4 mm68 mmD412056 mm€806.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS B4213.UL51.826.Z1.248R-5 Indexable Drill Bit For General Drilling